Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Swivel Caster, Low and Heavy, Reinforcement Nylon Wheel, 420TP

Swivel Caster, Low and Heavy, Reinforcement Nylon Wheel, 420TP
Sales Price: 11.99 SGD
Review Rating: 5.00
7 Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
For transporting material tools
5
From Japan
On 2016-08-03 11:20:20
It is used for transporting the mounting material and the tool to the board carriage. Although not carrying out the load bearing test, it is a satisfactory range and the price is also cheap
This review is about item#35692605.
Set under the legs of the table
5
From Japan
On 2016-07-19 13:09:02
Despite being unobtrusive in small wheel diameter accidents, despite the small wheel diameter, I am very satisfied with a very smooth movement.
This review is about item#35692605.
Used as shelf caster
5
From Japan
On 2016-03-30 19:20:33
I made a shelf of 2 × 4 in width 1600 mm × depth 750 mm × height 1600 and attached it to the bottom part. Although the total weight exceeds 200 kg, it moves easily. It is even better if a stopper is attached.
This review is about item#35692605.
Mounting on shelf
5
From Japan
On 2015-07-10 10:08:35
It was good reason that I bought heavy loads while being compact.
This review is about item#35692605.
For business
5
From Japan
On 2015-06-19 09:15:31
It was a product more than I thought
This review is about item#35692605.
I put it under the powder table.
5
From Japan
On 2015-05-04 21:43:28
It will be helpful if you lower the load capacity a bit and lower the price as well. I do not need heavy things so far so I can not. But I decided on this because it was the cheapest among the low floor casters. It was nice that it was a bit lower, but it is very easy to work with. It was good because easiness changes for a few centimeters.
This review is about item#35692605.
For moving woodworking machines
5
From Japan
On 2014-07-25 00:44:09
Since it is small and low floor, the workability of the machine does not change.
This review is about item#35692605.
1
Customer Who Viewed This Item Also Viewed
Casters for Heavy Loads
P Series Parallel Caster
Rigid Caster
Swivel Caster
TH-type heavy-duty low-floor swivel casters
T-type low-floor type swivel casters