Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Fluorine Rubber Sheet, 0.5mm

Fluorine Rubber Sheet, 0.5mm
Sales Price: 4.99 SGD
Review Rating: 4.75
4 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
For scooter maintenance
5
From Japan
On 2017-11-08 12:52:36
Even if you are using the new genuine O - ring, it is a scooter part with a somewhat precise degree so that grease scatters from around the clutch center spring, so cut this rubber sheet in a circle and pinched it under the spring seat. The scattering of grease almost disappeared, and it became easy including the grease-up time and maintenance. I would like to change the thickness and make it aligned.
This review is about item#35848504.
As a sealing material
5
From Japan
On 2017-11-08 12:46:51
It is very helpful to choose the thickness for use as a sealing material. In mass retailers and trading companies, it is often a case to purchase batches, and it is very good to be able to purchase in small amounts according to the application. There are no problems, no problem with no brands.
This review is about item#37676861.
Rubber washer material
5
From Japan
On 2017-05-24 03:48:55
It was effective when used as a washer material for oil leakage prevention of engine sensor.
This review is about item#35848486.
Product scratch prevention
4
From Japan
On 2016-10-14 23:42:32
This can be used. I bought it when I bought it for nothing.
This review is about item#35848574.
1