Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Silicone Rubber Sheet, 3mm

Silicone Rubber Sheet, 3mm
Sales Price: 8.99 SGD
Review Rating: 4.88
8 Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 8 of 8 Reviews
Used for packing in marine sports
From Japan
On 2017-06-02 14:34:47
It is a special member, so we can respond as soon as possible, as expected.
This review is about item#36295944.
In order to fill the steps of the fabric at the time of ironing printing
From Japan
On 2016-12-28 14:34:57
He was looking for an object with a thickness of about 3 mm that is heat resistant. While I looked for a variety of items, prices are up to around 10 times, but the usability of this product is the best.
This review is about item#36295971.
Trade secret
From Japan
On 2015-11-13 09:00:37
I'm using it effectively and I'm not complaining.
This review is about item#36295926.
Cover for seed removal
From Japan
On 2015-07-29 19:10:28
There was no problem with the product, but it was not what I imagined.
This review is about item#36295901.
From Japan
On 2015-04-18 07:18:58
For more than 10 years, the packing made of German pure copper hottie, which I personally use, was made of leather, but it became inoperable due to aged deterioration. The size of packing was not sold on the market, but I bought a rubber sheet and made it myself, but because I put hot water, it became useless several times and I was looking for silicon packing with high heat resistant temperature. Because it is a sheet, it is very handy to be able to make your own for items that do not fit in size.
This review is about item#36295926.
Used for kitchen cars
From Japan
On 2015-01-23 14:44:22
It was more flexible and more textured than I thought
This review is about item#36295953.
Used for shaft washer of the refrigerator front door pivot (wister)
From Japan
On 2014-03-16 20:23:02
Metal materials are suitable materials because the door members are painful. It became to be able to open and close comfortably attaching to the circular washer manufacturing shaft with a punch. It is a material that has become unavailable at home centers in recent years. It is also suitable as a heat resistant material also used for floating ball stoppers of hot water boiler ball taps.
This review is about item#36295901.
Kubota Used as an agricultural diesel engine ER90 radiator and engine block rubber packing made by Kubota iron
From Japan
On 2014-03-15 13:16:38
no problem. When presenting the drawing, it would be best if you cut it cheaply and sell it.
This review is about item#36295962.
Customer Who Viewed This Item Also Viewed
Silicone Rubber Sheet
Silicone Rubber Sheet, 0.5mm
Silicone Plate
Silicone Rubber Sheet, 2mm
Silicone Rubber Sheet, 1.5mm
Silicone Rubber Sheet, 4mm
Silicone Rubber Sheet, 5mm
Silicone Rubber Sheet, 6mm
Silicone Rubber Sheet, 1mm
Silicone Rubber Sheet, 10mm
Fluorine Rubber Sheet, 1mm
Fluorine Rubber Sheet, 3mm
High-strength silicon sheet