Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of High Speed Steel Drill, "Ultra Musashi Dril"

High Speed Steel Drill, "Ultra Musashi Dril"
Sales Price: 4.99 SGD
Review Rating: 3.67
12 Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 1
1 star 2
The reviews are automatic translation.
Showing 1 - 12 of 12 Reviews
Drilling of a frame of a large-sized vehicle and body processing
5
From Japan
On 2018-04-11 19:06:11
I tried to drill a 20 mm iron plate with 12 mm drill. I used a grinding oil spray, but I got a hole beautifully comfortably without having heat. Is it possible with high tension?
This review is about item#37005412.
For plastic processing
5
From Japan
On 2018-01-07 16:56:09
With the drill blade up to now I was in trouble because the cutting edge was quite rampant, but this product can not drill a blade and can drill a very beautiful perfect circular hole.
This review is about item#37006557.
t0.5 Drilling of tinplate
2
From Japan
On 2017-09-08 13:38:40
Used in drilling machine. Although the position is easy to target, Bali will appear as it is and no real circle will come out. Eventually, deburring also became necessary through reamers.
This review is about item#37006733.
Drilling to 5 mm thick resin plate
4
From Japan
On 2017-02-02 15:05:36
In ordinary drills for iron and steel, when the bit penetrates, it gets caught on the board and the hole can not be opened beautifully, but you can drill precisely without using this bit or casually though the hole can not be opened cleanly. However, since it will be caught if you send it earlier so as to open a hole early, I think that it is a point to send slowly.
This review is about item#37006907.
Drilling of plastics
5
From Japan
On 2016-03-01 22:17:29
It was good because drilling at one time is possible
This review is about item#37005823.
To use for drilling on thin plate
5
From Japan
On 2015-11-08 18:54:06
The hole can be machined to the thin plate as accurately as possible.
This review is about item#37006532.
I attach a small cut ball to the flat bottom hole, but this drill may be good
3
From Japan
On 2015-08-18 17:09:03
It was good that the holes opened and the cut beads were firmly glued as expected.
This review is about item#37006182.
Drilling of plastic
5
From Japan
On 2014-10-18 00:16:41
I bought it for drilling of plastic. Although the back burr is also so, the table burr drastically decreases and it is saved very much. The place which can be used also for ironworks is very convenient.
This review is about item#37006733.
Used for handrail processing
4
From Japan
On 2013-11-16 08:18:05
Although it is used for drilling aluminum, it is okay that burrs are not necessarily, but aluminum dregs often can not be removed. Considering the trouble of taking Bali, I think that it is faster to take off the dust.
Drilling of aluminum plate and iron plate.
1
From Japan
On 2013-07-25 20:36:58
Aluminum plate 1.5 t, iron plate 1.0 t with general drill and comparing this product under the same condition Almost no superiority or inferiority.
This review is about item#37006182.
Aluminum drilling work
1
From Japan
On 2012-12-26 18:35:32
A normal hole where the back burr appears is opened.
This review is about item#37006033.
Drilling
4
From Japan
On 2012-09-01 19:04:40
Purchase for drilling for rivets and bolts, easy to use by opening burr-free holes in the targeted place. I feel that it seems a bit bad.
This review is about item#37006751.
1
Customer Who Viewed This Item Also Viewed
Extra Masamune drill
Spot Drill
Long straight drill (LSD)
Cobalt Masamune Drill(HSCO-M42)
HSS Drill
1AL End mill for aluminum
Blade E
Ultra Musashi drill
S/C DISC
Plate Pal Drill
G short twist drill
HSS Straight Shank Drills
Iron tip / Iron
Ultra Musashi drill
Cobalt Drill Bit