Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Hex Wrench Socket, Short, Insertion Angle 12.7mm

Hex Wrench Socket, Short, Insertion Angle 12.7mm
Sales Price: 13.99 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Individual hobby engine maintenance Subaru GDB-A type cam pulley desorption
5
From Japan
On 2018-01-27 23:03:03
With the hand tool and the long spinner handle, the bolt which was hard enough to be twisted went back one shot. Impact is not used, but it is not an embedded type, as expected. The total length is short and even better.
This review is about item#37002147.
Motorcycle maintenance
5
From Japan
On 2016-08-29 18:07:53
Bolts that were also solidly made and had been tightened with screw locks with impact wrench could also be loosened easily.
This review is about item#37002323.
Mechanical repair
5
From Japan
On 2015-03-06 23:05:22
For other companies 60 mm Nack is 50 mm so useful price is also quite cheap in narrow places
This review is about item#37002147.
1
Customer Who Viewed This Item Also Viewed
Hex Wrench Socket, Insertion Angle 25.4mm
Hexagon socket
Hex Bit Socket Short
Hex Socket, Power Type
Hex Wrench for 12.7Square Impact Wrench
Impact Hexagon Socket
Hexagon socket
Short Hexagon Socket
Standard socket 19/32
Hexagon wrench socket Short 12.7x1/2 (12.7mm)
Hex bit socket
Hexagon bit socket (12.7 mm)
Hex Wrench Socket, Insertion Angle 19.0mm
Hexagon socket