Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Soft Flexible Coupling Couplicon MSF Series

Soft Flexible Coupling Couplicon MSF Series
Sales Price: 12.99 SGD
Review Rating: 4.00
8 Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
The reviews are automatic translation.
Showing 1 - 8 of 8 Reviews
Connection with stepping motor
1
From Japan
On 2017-10-20 23:06:08
When connecting the motor and the screw, the orange and black part was removed and it was shaky
This review is about item#37530902.
Connect CNC stepping motor and milling machine
5
From Japan
On 2016-04-07 14:41:21
It is stable at low price. There are various sizes in the hole size of both sides and it is saved.
This review is about item#37530814.
As a joint
4
From Japan
On 2015-12-09 21:41:20
Even though the set screw was too small to fix it, I was worried a bit when I was turning at high speed. I think that the usability is good. I hope the price is cheaper.
This review is about item#37530805.
It was used for red guiding.
5
From Japan
On 2015-10-21 00:35:28
It is normal without permission.
This review is about item#37530805.
CNC milling self-made
5
From Japan
On 2015-08-13 15:03:47
I am using it for stepping motor of XYZ axis because of my own CNC. The price is also cheap and I like it very much.
This review is about item#37530972.
Motor power coupling of radio control ship
5
From Japan
On 2015-07-18 08:44:50
Good eccentric angle tolerance and ease of installation are good! .
This review is about item#37530665.
Connection of shafts with different diameters
5
From Japan
On 2014-09-19 22:13:35
Since it is not used for a part where a heavy load is applied, it can be used without problems. I think that it is even better if the price is a little cheaper.
This review is about item#37531146.
Shaft connection of pumping pump of fishery pond
2
From Japan
On 2014-07-11 17:36:12
I was glad that the pressure of the flexible part for connection was a little tight. It is immediately attached while working.
This review is about item#37530805.
1
Customer Who Viewed This Item Also Viewed
Couplicon Mini Set Screw Type
SPR FLEX Coupling
Couplicon MRG Series
Couplicon Mini Set Screw Type
Capricone Oldham type MOR
Mini Couplicon
Capricone , Mini clamping type
Plate with Casters
Oldham coupling
Jaw-Flex Coupling L Series
SPR FLEX Coupling
Capricorn MSF series sleeve
Capricon Oldham Type
Couplicon Mini Set Screw Type
Capricorn Mini Clamping Type
Capricone MFB series
Flexible Coupling
Oldham Coupling