Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Hex Shaft Hammer Drill Bits, Short Type

Hex Shaft Hammer Drill Bits, Short Type
Sales Price: 25.99 SGD
Review Rating: 3.83
6 Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Drilling of concrete foundation part
5
From Japan
On 2017-12-18 20:57:26
Used to drill a hole in the foundation of the house to pass through the fuel pipe of the pottery kerosene kiln. I thought about renting a hammer drill, but I borrowed a drill from an acquaintance and bought a bit. We were able to empty the 160 mm concrete foundation at once. It got cheaper than renting. As expected is BOSCH.
This review is about item#37568011.
Parking lot pawl
5
From Japan
On 2016-06-15 21:00:13
Especially, it was possible to use it without problem. Since the number of times of use is still small, the condition of wear and tear is unknown.
This review is about item#37568011.
CO drilling
4
From Japan
On 2016-05-10 16:39:49
Commonly usable
This review is about item#37567844.
Concrete drilling work
3
From Japan
On 2016-04-13 08:24:14
Sharpness is very good at first, but it gradually falls. Please display the rotation speed that was consistent with the strength.
This review is about item#37567844.
Stone drilling
1
From Japan
On 2016-03-01 17:11:16
You can not drill two holes at a time even if you ordered two, broken bit edge
This review is about item#37567923.
Pilot hole for all anchor
5
From Japan
On 2014-07-30 06:36:52
I pierced concrete about 100 preliminary holes, but it worked without problem. I hit the rebar, but the drill was nothing. I can still use it.
This review is about item#37567941.
1