Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Long Nozzle Air Duster

Long Nozzle Air Duster
Sales Price: -
Review Rating: 4.50
6 Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Removing dust inside the PC, cleaning the interior of the car
5
From Japan
On 2017-05-24 20:29:57
Grip condition is also good, easy to handle. Because the tip of the nozzle is exposed, it seems to hurt the object, so I use the tape around it.
This review is about item#38467755.
Cleaning the truck bed
5
From Japan
On 2016-04-12 14:40:35
I want a long nozzle and I am very satisfied.
This review is about item#38467755.
Cleaning machine
2
From Japan
On 2015-09-09 22:36:14
I make it solid, but I think that the discharge amount of air is small.
This review is about item#38467746.
For washing and then drying
5
From Japan
On 2015-04-20 18:55:46
With this light feeling, this price is not easy. I am very satisfied.
This review is about item#38467755.
Cleaning milling dust
5
From Japan
On 2014-03-12 21:37:19
Although it was also in the product review of the other person, since the flow rate can be flexibly adjusted by the operation of the lever, it can be removed without excessively blowing out cutting chips such as aluminum and it is very convenient to use. In addition, the material seems to be suitable for the constituent part and it seems to last long.
This review is about item#38467746.
For air blow etc. after car wash
5
From Japan
On 2012-03-07 03:19:33
It may be easy to use. I am also solid making.
This review is about item#38467755.
1
Customer Who Viewed This Item Also Viewed
Air Duster Gun
Pneumatic Blow Gun
Blow Gun Standard Type
Air Duster
Blow Gun Long L Shaped
Air Blow Gun
Blow Gun Long L Shaped
Air Blower