Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Front Hub Gasket

Front Hub Gasket
Sales Price: 12.99 SGD
Review Rating: 4.50
2 Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
the expendables
4
From Japan
On 2018-02-19 08:54:56
Although the outside is slightly larger than the genuine product, there are no problems with cutting of the spline.
This review is about item#38591786.
As a seal of AISIN manual free hub
5
From Japan
On 2014-05-13 15:28:59
From its characteristic shape, it seems that the seal (packing) inside the free hub is predicted, although the dimensions were doubtful but purchased like a pillar. B dimension 88 mm in the figure may cause misunderstanding, actual size B dimension 80 mm, maximum diagonal diameter 90 mm. By the way, size A (inside dimension) is correct. Mitsubishi Jeep's option setting agreed with AISIN manual freehub seal. It may also match other free hubs for Pajero and Delica. As Mitsubishi genuine parts now it is impossible to purchase the seal only (free hub body / right and left set items treated = expensive) thank you. I think that it is useful as a stock for the future because it is complicated and my own making is troublesome.
This review is about item#38591786.
1
Customer Who Viewed This Item Also Viewed
Oil Seal
Wheel Bearing
Oil Seals, Suzuki
Rear shaft packing
Brake hose (Mitsubishi)
Front hub washer
Rear Shaft Gasket
Front hub packing
(43491) Oil seal
(11179) O ring