Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of MC901 Nylon Pipe

MC901 Nylon Pipe
Sales Price: 21.99 SGD
Review Rating: 2.20
5 Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 3
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Machine maintenance
4
From Japan
On 2017-10-11 13:59:51
It is easy to process without scratches It was nice to cut beautifully
This review is about item#38797525.
Production of parts
1
From Japan
On 2017-01-19 18:49:56
I could not use it because the dimensions did not match at all. Although it was explanation with inner diameter 20 mm, it is only 15 mm and it can not be used at all. It was garbage.
This review is about item#38797516.
Part manufacture of electrical appliances
1
From Japan
On 2016-07-22 19:23:51
Inside diameter 15 mm described in HP is a mistake. I actually measured, but I think that the inside diameter is 11.5 mm. I am sorry that I can not bear the expected use.
This review is about item#38797507.
Protection of rotating pipe
1
From Japan
On 2015-03-11 10:27:10
Roughly cheap price, it has burrs and can not be used unless it is processed (cut into hands). Dirt is conspicuous, and the surface is also full of fine scratches.
This review is about item#38797577.
Used for heavy-duty axle bushings
4
From Japan
On 2014-04-25 13:14:39
If it is optional, including processing, I think that usage frequency will increase a little more.
This review is about item#38797656.
1
Customer Who Viewed This Item Also Viewed
Urethane Pipe
MC Nylon MC901 Round Stock
Black Round Pipe
MC nylon round bar
MC nylon round bar
MC801 (weather-sliding grade) pipe
POM-NC Nylon Pipe
PET100 (natural grade) round bar
U-PE100 (Natural grade) round bar
Centerless Ground Rod
Resin Round Bar