Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of One-Hand Pressure Sprayer, Long Nozzle

One-Hand Pressure Sprayer, Long Nozzle
Sales Price: 28.99 SGD
Review Rating: 4.50
6 Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Spraying detergent
5
From Japan
On 2017-10-20 08:00:00
The tip angle is freely changed and it is useful. It became easy to spray on the sky.
This review is about item#39293353.
Put the mold bottle put as a mold to remove the mold on the ceiling and wall of the bath
5
From Japan
On 2017-04-17 16:47:53
I use it conveniently with reasonable length, orientation adjustment, weight.
This review is about item#39293362.
Disinfection of plants
5
From Japan
On 2016-10-20 10:46:19
I used it to disinfect low-height planted trees, but it was just right size. The trumpet which prevents the diffusion of the nozzle is also interesting.
This review is about item#39293362.
Pesticide and disinfecting beehive
4
From Japan
On 2016-05-27 23:40:30
I will fly well than the type attached to a PET bottle. And it is hard to break.
This review is about item#39293362.
Application of insecticide to potted plants
4
From Japan
On 2016-01-05 00:28:26
Since the angle of the tip of the nozzle is variable, it is very convenient when spraying on the back side of the leaf or spraying branches and leaves on the trunk. The injection lever is a little too long, and it seems to be difficult to operate a little, such as when repeatedly repeating spraying and stopping. Well price is also cheap so it is a satisfactory item.
This review is about item#39293353.
Oil coloring of concrete mixer
4
From Japan
On 2015-08-24 18:14:13
Diesel oil is hard, so oil is diluted with light oil and sprayed, oil is handy because there is no leak from each connection place.
This review is about item#39293362.
1
Customer Who Viewed This Item Also Viewed
Diamond Spray Long Swing
Pressure Full Automatic Spray
Accumulating Sprayer, Meister, Pendulum Hose)
One-Hand Pressure Sprayer
Accumulator type spray (Long rotary)
Battery-operated sprayer
Two-way Green
Garden Sprayer
Garden Sprayer
Garden Sprayer