Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Single-Direction Thrust Ball Bearing No. 51200 Series

Single-Direction Thrust Ball Bearing No. 51200 Series
Sales Price: 4.99 SGD
Review Rating: 4.20
5 Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Machine maintenance
5
From Japan
On 2016-10-22 07:07:17
Because it is a thing which can not be obtained in the neighborhood there, it is very helpful.
This review is about item#39325824.
Pon confectionery machine maintenance
5
From Japan
On 2016-10-14 23:10:28
It is used for rotating parts of Pon confectionery machine. It is a part where heat is also applied, although it performs grease up regularly, etc. There are also damage such as fallen balls, but if this is cheap, it can be used with consumables, disposable feeling.
This review is about item#39325851.
Thrust bearing
5
From Japan
On 2016-03-16 22:24:55
It can be used without problems.
This review is about item#39325842.
Thrust load of shaft
5
From Japan
On 2015-02-26 15:38:34
I think that the feeling of use does not change even compared with domestic manufacturer products. I continue to purchase.
This review is about item#39325842.
Precision mold manufacturing
1
From Japan
On 2014-05-15 19:32:10
Although it may not be useful to consider the price, it is 12.0 mm thick in catalog size, but in reality, it is only 11.9 mm, it is unusable for parts that need accuracy. An error of 0.1 mm is a little too big.
This review is about item#39325824.
1