Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Door Stopper Magnet Type, Ultra Powerful

Door Stopper Magnet Type, Ultra Powerful
Sales Price: 27.99 SGD
Review Rating: 5.00
5 Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
When carrying baggage or during ventilation
5
From Japan
On 2017-04-26 00:47:33
It stops firmly than I thought. Since the door is a bit heavy, I installed it about 1 cm lower than the height of the guide, I could fix it just fine.
This review is about item#39453565.
On the iron door stopper
5
From Japan
On 2016-11-05 18:00:37
It is a heavy iron door that I had stopped by pulling with a rope or putting heavy things so far, but by using this stopper the workability has improved to each step. Magnet was also powerful, and it did not do it even if the wind blew.
This review is about item#39453565.
Fixing the entrance door of the apartment
5
From Japan
On 2016-07-11 14:56:23
Although it is a super strong type thing, it is better that the strength of the magnet is stronger. Legs move easily in left and right direction.
This review is about item#39453565.
Stopper for outer door (iron door)
5
From Japan
On 2015-12-25 12:02:12
Weight iron door is also OK. However, since it loses only with magnetic force, the plate and the main body are glued.
This review is about item#39453565.
When my hands are not open with luggage
5
From Japan
On 2014-06-01 17:10:10
Easy to use
This review is about item#39453565.
1
Customer Who Viewed This Item Also Viewed
Door Stopper Magnet Type
Free Lock 900A
Stainless Steel Door Holder
Door Stopper
Diecast Door Stop
Door Stopper
Door Stops
Doato and or to Ru square
Door stopper
Link holder