Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Stainless Swivel,SAE Type

Stainless Swivel,SAE Type
Sales Price: 1.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Hanging milking supplies
5
From Japan
On 2015-06-24 22:51:09
Stainless steel hook essential for food site. There is not much big things. I have no time to go looking. Such a monotaur. Put the stainless steel chain (often) reaching the itchy tooth in the small ring and caulk and close it with vice. I use it with hanging like that. I have two hoses of thickness 25 mm, 2 kg, but I am not at all worried. The opening of the big loop mouth is 30 mm.
This review is about item#39457765.
1
Customer Who Viewed This Item Also Viewed
Pipe S Hook
S Hook
S Can
  • S Can
  • Mizumoto Machine Mfg
  • 1.99 SGD
  • 4.666670(3)
S Kan
S Hook SAM Type
S Can Sa Type
S Can
S hook SAD
S Hook Long
S Web Hook
Stainless Steel S Can
S Can Sah Type
Stainless steel S Kan SAE Total length 36 mm
Stainless S Kang SAE total length 74mm
Stainless S-Hook
Dakkuesukan
Pipe S Kang