Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of For Pneumatic And Electric Power Bit A20

For Pneumatic And Electric Power Bit A20
Sales Price: 4.99 SGD
Review Rating: 4.17
6 Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Used to stop the wire clip
5
From Japan
On 2016-08-16 14:33:39
It is very useful as it can be used for charging drivers
This review is about item#37000591.
For hand tightening
1
From Japan
On 2015-09-02 01:41:27
The outer diameter of 13.5 is too thick for HEX 7 mm. (The other is about 11 mm) It can not be tightened to serve as the M4 hole pitch next to 10.75. (I think that it is a rare case) Although it may be making it thick against a high torque for a bit, the torque of the M4 is small in the first place (it is likely to lick the screws when tightened with the impact driver) thick I can not understand shaking it to durability.
This review is about item#37018554.
Assembling etc.
5
From Japan
On 2015-09-01 08:15:23
Accurate, suitable price
This review is about item#37018554.
Foundation
4
From Japan
On 2015-08-25 20:06:15
Loose
This review is about item#37018615.
Repair
5
From Japan
On 2015-07-30 14:36:16
Although it is a set of 10 in others, it was saved because it was able to purchase separately.
This review is about item#37000591.
screw tightening
5
From Japan
On 2014-06-19 13:35:37
Very good
This review is about item#37018511.
1
Customer Who Viewed This Item Also Viewed
Driver Bit
Driver Bit B44
Bit Socket Short
Torque Screwdriver Bit, Box, Popular Bit
Deep hole socket bits
Socket bit B44
Socket Bit MA20S
Socket bit A20
NK bit
  • NK bit
  • NITTO KOHKI
  • 53.99 SGD
Bit Socket Short
Socket bit B45
Iron Socket Bit, Short