Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Metal Needle

Metal Needle
Sales Price: 16.99 SGD
Review Rating: 3.75
4 Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Dispensing UV adhesive
1
From Japan
On 2016-01-16 17:50:12
Checking the diameter of the container mouth of the adhesive did not fit because the diameter was not displayed on the product.
This review is about item#39536052.
Solvent blowing
4
From Japan
On 2014-07-11 15:49:47
There is no problem, if possible, I want the same 15 mm as the previous one instead of 13.5 mm.
This review is about item#39536077.
Determination of adhesives in general
5
From Japan
On 2013-07-09 10:24:34
Needle is used with set with syringe. Even if you increase the pressure of the dispenser when using a clear syringe and set the degree of mating with the company's clear syringe and use thick adhesive clay, it will not come out. Basically disposable, this needle is saved because it is inexpensive.
Epoxy preparation
5
From Japan
On 2013-02-14 14:44:14
Since epoxy is blended in weight, it is better to measure in units of one drop. Be careful as the resin can not be suctioned if it is thinner any more.
This review is about item#39536122.
1
Customer Who Viewed This Item Also Viewed
Plastic Needle
Slender Nozzle
Sylinge Tip Cap, Normal Type
Miracle Wiper Plunger
Clear Syringe PSY-E Series
STD Needle
Oil filter bolt
Metal Needle
Industrial syringe
Plastic Syringe
PTFE Needle
Metal Needle
Adapter Tube