Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Chain Sling 100 I Type,Swivel Hook with Ball Bearings

Chain Sling 100 I Type,Swivel Hook with Ball Bearings
Sales Price: 85.99 SGD
Review Rating: 4.20
5 Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
During machine maintenance
5
From Japan
On 2017-03-05 20:27:33
It can be used more safely than an ordinary hook, and its usability is convenient.
This review is about item#39587414.
Standing of standing trees
4
From Japan
On 2016-05-04 00:46:32
1, Because the product enters the bearing, it rotates lightly. 2, I applied it for the purpose of untwisting by the tension of the rope (polyester) used for cutting down the trees. 3, use result: The tension rotated up to about 200 kg, but it was non-responsive beyond that. 4, Cause: Because the purpose of use of the product was to use polyester rope for twisting back the chain, it did not work because the force of twisting back was small.
This review is about item#39587423.
Mounting on winch
3
From Japan
On 2015-10-05 14:47:39
Recently, at the construction site you can not use unless a swivel hook (latch lock) is installed. So I bought it to consider which one is better, Mr. Kito and Mr. Elephant. Since Elephant's person is fixed with hexagon bolt at the rotating part, if anything happens such as slackness, I went to Mr. Kito because he is uneasy.
This review is about item#39587423.
Steel brace loading work of earthquake-resistant reinforcement work
5
From Japan
On 2014-09-08 13:11:05
This time I used it for carrying in the steel brace. It was also easy to open and close the hook, the sling wire was also a very easy to use without kinking. I am very satisfied. I would like to purchase again if the usage frequency increases.
This review is about item#39587423.
Ball Work
4
From Japan
On 2013-02-08 22:50:35
The swivel goes better than I thought, it feels nice.
This review is about item#39587432.
1
Customer Who Viewed This Item Also Viewed
Chain Sling 100,Locking Hook
Swivel Hook, Latch
Sinking double shackle
Swivel hook HK
Single hook HJ
Chain Sling, Double
Chain Sling, Single
Locking hook
Swivel hook bearing input
With swivel hook spring
Both eye swivel bearings into
High coupling HC3
Chain Sling
Self-locking hook fixed
Self-Locking Swivel Hook