Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Phillips Pan Head, Half Thread Screw, Threaded Portion 50, Stainless Steel

Phillips Pan Head, Half Thread Screw, Threaded Portion 50, Stainless Steel
Sales Price: 4.99 SGD
Review Rating: 4.86
7 Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Screw change of motor
5
From Japan
On 2017-07-20 12:01:22
Long screws of this size are not sold at home centers etc, so it was saved.
This review is about item#41697257.
Household electric appliances remodel
5
From Japan
On 2017-06-30 18:04:31
Nothing can be used normally without problems. It is great to buy a cheap size not easily sold.
This review is about item#41697205.
Handle of frying pan [M5 × 135]
5
From Japan
On 2017-05-27 20:09:19
Many such long screws are used for handles (handle) of a pot / frying pan. It is easy to rust only for water-circulated items, and such long sizes are not sold in the neighborhood. It is necessary to adjust the screw length and slightly process the dies · taps. Since cheap hardware is also circulated, replacement may be good considering trouble. But my lord was pleased (laugh).
This review is about item#41697345.
Damage to the edge part of the car gate
5
From Japan
On 2016-04-13 15:10:50
The dimensions are perfect, instead of eyelets it was very good.
This review is about item#41697153.
Audio isolation Tr core For mounting the earth terminal in the through hole
4
From Japan
On 2016-02-05 16:09:21
I searched for non-magnetic metal screw (length 90 mm) and made it from SUS. I cut it and used it without much kind of length.
This review is about item#41697293.
Set screw for parking lot extension and contraction fence
5
From Japan
On 2015-05-26 14:57:56
It was Don Pissha. I can find the things I want immediately and I can convince the price, but the shipping fee and the parcel delivery fee are too high. It is good that you can do convenience store payment.
This review is about item#41697126.
Used for mounting branch faucet
5
From Japan
On 2013-03-22 11:45:49
It is saved because the size of this length with stainless steel material is not sold at the home center.
This review is about item#41697187.
1