Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Phillips Pan Head Tapping Screw Without, B-0 Form, Stainless Steel, Pack Product

Phillips Pan Head Tapping Screw Without, B-0 Form, Stainless Steel, Pack Product
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Vehicle number light As a screw for fixing the lens.
5
From Japan
On 2018-03-14 22:04:04
Easy to lick on the structure (actually worn there was licking), so purchase for replacement. It is an ordinary standard screw. Besides, we are saving cheaper than purchasing Homsen's subdivision screws.
This review is about item#41718537.
Joining of aluminum plates
2
From Japan
On 2018-03-05 21:08:12
I thought that the same hole diameter and screw thread as well as one type of tapping screw are good, but with these two types of 2M screws, if I made a prepared hole with a 2 mm drill, it could not be used as a scuspa. I am well aware of our lack of knowledge, but I think if there is any ingenuity that would allow us to tell you such precautions when ordering.
This review is about item#41718031.
I am using LED underwater lighting production.
5
From Japan
On 2017-09-14 16:29:27
Bolstering of the screw is good, and it can be fixed securely even in a short size.
This review is about item#41718004.
Assembling a model, yacht
5
From Japan
On 2016-04-15 15:22:20
It is a very good product.
This review is about item#41718022.
Used for amateur radio assembly
5
From Japan
On 2016-03-31 15:39:38
It is very good.
This review is about item#41718092.
1