Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Standard Set Color Aluminum A2017

Standard Set Color Aluminum A2017
Sales Price: 1.99 SGD
Review Rating: 4.50
4 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
It is used for motorcycle accessory work.
5
From Japan
On 2016-05-11 02:26:55
It is used for making back step of a large motorcycle. I made a combination of my own parts, but suddenly I needed color and purchased. Even though my own parts are rough, this color is too accurate. To the slug to rebuild the parts according to its accuracy · · ·. As a result, very good things were made. Thanks ♪
This review is about item#37733342.
Use car parts for production at DIY
4
From Japan
On 2015-09-09 17:37:12
I think that if there are variations in the thickness variations and the number of potatoes, it can be used for purposes other than original use. I'd be happy if the inside diameter is also 0.5 millimeter units. It can be treated as an option!
This review is about item#37733351.
Mini Mini lathe spindle pulley
5
From Japan
On 2014-07-30 03:44:58
I am making shorts and mini mini lathes. The main shaft was a MONOTARO linear shaft 20 mm, with 4 holes 3 mm in this set color, screwed to a round plate of A 5052 diameter of 80 mm to make it a temporary pulley. When the lathe is completed, the pulley itself can also be shaved off, but since it is necessary for the turret pulley to complete, it is practical although it did like this. It is hard to make an aluminum pulley even with an unexpected lathe, so the amount of cutting is so great that I think whether the method of making such a pulley is also good.
This review is about item#37733403.
Used as a stopper for a steering shaft for a super cart (circuit cart)
4
From Japan
On 2014-03-16 00:05:36
I used 20 pie objects but I was surprised at the precision of production! I was surprised at the high quality!
This review is about item#37733403.
1
Customer Who Viewed This Item Also Viewed
Standard Set Color SUS304
Shaft Collar Standard Type
Set Collar Standard Type
Stainless Steel Shaft Collar Standard Type
Standard Set Collar
Set Collar
Shaft Collar, Aluminum
Separate Collar, Aluminum
Spacer Ring
Aluminum Round Spacer
Flat Washer ESR
Set color stainless steel SUS
Set color SC