Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Linear-Scale Silver Step Scale

Linear-Scale Silver Step Scale
Sales Price: 36.51 SGD
Review Rating: 4.00
10 Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 1
The reviews are automatic translation.
Showing 1 - 10 of 10 Reviews
Measurement of woodworking processing etc.
5
From Japan
On 2017-01-14 23:35:09
Until now, the longest was a tape measure, the short one was using a deposit, but after obtaining this it became a necessity item. Both length, width and thickness were easy to use and just fine, and the reliability of measurement was also improved.
This review is about item#46758223.
Wood work
3
From Japan
On 2016-10-26 23:22:21
It is thin and very easy to handle. Memory is easy to see.
This review is about item#46758162.
Paper cutting for large format printing
5
From Japan
On 2016-07-26 17:05:54
Favorable graduation is easier to see than I thought. It is comfortable without misreading fine dimensions.
This review is about item#46758223.
Measured at peep level at machine installation
5
From Japan
On 2015-10-22 23:31:43
Misunderstanding disappeared as I looked at peeping level when installing the machine
This review is about item#46758187.
To use normally
2
From Japan
On 2014-11-05 19:54:55
I think it is a wasteful situation. · Scales and numerical paint are reflected on light · For work that does not require precision of ± 0.4 with graduation width of 5 mm (10 mm) unit scale, the stair type graduation which is quite convenient is , It is easy to distinguish enormously when bad eyes and eyes are out of focus. Also, the points are more visible. The place of the eyes is wonderful, a waste · · ·
This review is about item#46758223.
As a ruler
4
From Japan
On 2014-11-03 13:23:52
Easy to use
This review is about item#46758162.
Used for metal processing
5
From Japan
On 2014-07-30 13:14:24
There is a memory on both sides, and it is best for me that there is no 0.5 mm place and every 1 mm unit.
This review is about item#46758162.
Accessory cut
5
From Japan
On 2014-04-07 09:58:34
Very easy to see the memory work can be done smoothly.
This review is about item#46758162.
Hobby woodworking
5
From Japan
On 2013-12-12 10:28:03
Memory is very useful and easy to see.
This review is about item#46758162.
Confirm dimensions
1
From Japan
On 2013-02-26 05:19:14
It is easy to see as expected.
This review is about item#46758162.
1
Customer Who Viewed This Item Also Viewed
Linear-Scale Silver
Linear-Scale Stainless Steel
Ruler, Silver Color
Al  Assistant, With A Slide Stop
Aluminum Scale
Scale Silver
Stinless Rule
Pickup Scale
Scale Silver
Display board
Machine Scale
Analog Torque Gauge
Clip Scale