Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of EAT metal knob

EAT metal knob
Sales Price: 6.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Audio knob
4
From Japan
On 2016-08-28 12:54:03
I have been looking for a bigger knob and purchased it. Although there are no problems with the product, there is also an impression that NBK's photo was deceived, it is a bit disappointing. It was an impression that there was no mark only for 44 mm, it was thin with respect to the diameter (16 mm), the sense of volume was insufficient. I have a cause that I did not investigate well, but I also have trouble not having photos on HP only 44 mm.
This review is about item#49075905.
1
Customer Who Viewed This Item Also Viewed
Metal Knob K-5475
Control knob M8801
Control knob M 8803
CU-N-type metal-case
Art Slim handle
Metal Knob K-29
Metal Knob K-32
Metal Knob K-38
Metal Knob K-52
Metal Knob K-59
Metal Knob K-5440
SCS-R , SCSS-R clamping screw