Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Binder Clips

Binder Clips
Sales Price: 4.99 SGD
Review Rating: 4.00
2 Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
For document binding
4
From Japan
On 2014-10-30 17:48:58
We are using it for drawing documents and drawings of A4 to A3 with a thickness of 5 mm or more that does not enter the clear case. I purchased two types this time. SI - 1 - BK clip size 32 mm × 19 mm The thickness to be bound is approximately 12 mm. SI-2-BK size 25 mm × 17 mm Thickness 10 mm to be bound but because the size of the clip is small, is it stable about 8 to 9 mm? It is convenient because it is not bulky when it is stored in a bag because it can fold the lever part though it is not compared with other companies.
This review is about item#48871313.
For document binding
4
From Japan
On 2014-10-30 17:48:45
We are using it for drawing documents and drawings of A4 to A3 with a thickness of 5 mm or more that does not enter the clear case. I purchased two types this time. SI - 1 - BK clip size 32 mm × 19 mm The thickness to be bound is approximately 12 mm. SI-2-BK size 25 mm × 17 mm Thickness 10 mm to be bound but because the size of the clip is small, is it stable about 8 to 9 mm? It is convenient because it is not bulky when it is stored in a bag because it can fold the lever part though it is not compared with other companies.
This review is about item#48871313.
1
Customer Who Viewed This Item Also Viewed
Double Clip
Double Clip
Double Clip
W clip
  • W clip
  • CROWN (Office Supplies)
  • 2.99 SGD
  • 3.333330(3)
W Clip Flat Type
Magne Hook
Cosmetic bis
Black Binder Clip