Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Stainless steel mounting bracket

Stainless steel mounting bracket
Sales Price: 3.99 SGD
Review Rating: 4.80
5 Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Extension stay
5
From Japan
On 2017-09-21 15:42:58
Buy this for unification with stainless steel fittings. I think that appearance is good and quality is also good. Since it is a commercially available product, there is no use, but because stainless steel is hard to process for beginners I thought that it would be better to choose a little more length. I wanted a length of 130 mm, this was 144 mm so I devised it and used it.
This review is about item#58868582.
Hanging hook by bending process
5
From Japan
On 2017-08-24 16:52:03
It is as expected and there is no problem. Fold it by avoiding the hole part weak against bending! It was difficult.
This review is about item#58868607.
Used for private cars
5
From Japan
On 2017-05-31 18:23:02
I used it for installing the camcorder's TV antenna. It is cheaper than the home center so you can purchase it and use it without problems.
This review is about item#58868607.
For your own creation
4
From Japan
On 2017-04-30 15:35:55
If the hole diameter is 6 mm, processing time and labor can be saved, so it was regrettable. Considering various uses, it feels a bit too small if it is 4 mm
This review is about item#58868582.
For creating end bracket
5
From Japan
On 2016-05-01 14:41:26
By attaching the best roller BRV type to this stay of stainless steel, the rolling end bracket for the bicycle wheel train has been completed. It is bent because it bends when applying force, because it does not bend with the static load of the bicycle.
This review is about item#58868582.
1
Customer Who Viewed This Item Also Viewed
Joint Bracket 19 Flat
Stainless Steel Mounting Bracket
Attachment Bracket, Flat
Joint Bracket 43 Flat
Straight Brackets
Stainless steel plate
Power Plate
Mini bracket flat
Slotted Flat Bars
Mending Plates
Stainless Corner Braces
Stainless Flat Bracket
Joint Bracket 24 Flat
Nickel mounting bracket