Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Forging Bow Shackle

Forging Bow Shackle
Sales Price: 4.99 SGD
Review Rating: 3.75
4 Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Hang a thing of 200 kg
1
From Japan
On 2017-04-10 11:18:23
I sent something without a shaft or a label. It is strange what anyone sees. I can not think of normal not to notice. I was inconvenienced very much.
This review is about item#75387627.
Connection of wire rope etc.
5
From Japan
On 2016-05-23 16:54:16
In order to safely cut large trees in the target direction, it is very convenient to adjust the length by connecting the wire rope etc. when pulling with Yumbo etc. from around 7 m height. There is also 2 tons of strength, so there is security, easy to remove after logging.
This review is about item#75387663.
Hanging work
5
From Japan
On 2016-05-01 14:35:01
It is a good product if the screw part is color-coded and loose is easy to understand and safe.
This review is about item#75387663.
Ring comforter rack
4
From Japan
On 2015-07-31 19:39:09
There was no problem with regard to use at all. I think that the suspension load against the price is also valid.
This review is about item#75387681.
1
Customer Who Viewed This Item Also Viewed
Green Pin Shackle, Round Type, O-shaped, Bolt Type
Stainless Steel Screw Pin Anchor Shackle
C Clamp
Lightweight Round Shackle
Hook, Latch
TAIYO Shackle Dove BC
TAIYO Shackle Dove BD
TAIYO shackle black BC
Shackle, Black
Forged shackle
TAIYO shackle black SC
TAIYO shackle black SD
TAIYO shackle black BD
Tiger shackle
Stainless Steel Shackle
Chain Sling
Super Alloy Shackles