Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Super Woodworking Drill

Super Woodworking Drill
Sales Price: 9.99 SGD
Review Rating: 3.71
7 Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Woodworking
4
From Japan
On 2018-02-12 15:43:03
I am satisfied because I had a clean circle as I expected.
This review is about item#75365044.
I tried to open a deep hole in hardwood
1
From Japan
On 2016-08-21 20:07:14
It is not so sharp and it has a lot of heat because it has a high repulsion resistance. It is slightly inappropriate for drilling with a small amount of screw thread at the tip. If the hole is large, the forceer bit is recommended, if it is less than Φ 30 mm, the C type bit is recommended. However, it seems that C type bit is not handled by Monotaro. I would like you to come into inventory by all means.
This review is about item#75365071.
Through penetration
5
From Japan
On 2016-06-30 20:30:31
I could pierce the hole very smoothly.
This review is about item#75365001.
Wiring construction of wooden houses
5
From Japan
On 2016-03-10 00:01:40
It is less resistant than other woodworking drills and can be opened quickly.
This review is about item#75365044.
dining
5
From Japan
On 2015-09-21 21:24:39
Good
This review is about item#75365026.
Wiring construction of wooden houses
5
From Japan
On 2014-12-05 18:46:58
You can drill high speed. Lifetime is longer than ordinary drills.
This review is about item#75365053.
Drilling in two-inch wood
1
From Japan
On 2014-09-23 16:28:35
The core has shifted from the beginning and the core is shaken. It is the worst item.
This review is about item#75365053.
1
Customer Who Viewed This Item Also Viewed
No. 4 drill bit
No.1 short bits
Short bits for wood
Forstner Bit
Drill, Bamboo
No.5008 Triple Cutter
No.25 Woodworking SDS Bit
No. 2 combined use bits
No.12 Nail Bits, For 2x4
Short Driver Bit
Brad Point Drill
No.600 Wave Cutter
Brad Point Bit
Short bit
Short Bits For Wood
Combined Bit