Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of CU-N-type metal-case

CU-N-type metal-case
Sales Price: 15.99 SGD
Review Rating: 4.75
4 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Implementation of test electronics
From Japan
On 2018-01-30 18:08:56
Accuracy is also well-versed and rich in variety. I would like to purchase again.
This review is about item#88334845.
Implementing homebrew equipment
From Japan
On 2017-10-25 20:53:42
Although it is easy to process, strength seems to be weak. I also want the CU - 14N to make a thickness of 1.2 tons.
This review is about item#88334915.
For specially designed Ethernet hub.
From Japan
On 2016-11-15 00:27:43
Because we chose the size that fits exactly with the contents parts, we managed somehow with the assembly and processing method thought of the procedure, but processing of aluminum in the "Ko" character was serious. It is also a hole drilling from the inside. Although I wish I could have done it with a larger size, I think that it is a reasonable size to make a proclamation of "Takumi". The problem is that the reinforcement L angle of the FE has been applied to the aluminum panel attachment parts and the panel arrangement which made it refreshing was only partially scraped. It is a place I want you to make it 3 mm low L angle.
This review is about item#88334924.
8 channel data link + 48V 3 APS commercialization
From Japan
On 2016-10-21 01:43:50
It is one case with a line filter + fan attached in the case obtained to integrate 8 channel data link + 48 V 3 A power supply into one case. It is easy to process if it is exactly good size according to each part measurement. I could not afford cost to the case so I opted for the best product. It can be increased to 16 CH by OUTLET terminal. For connection cables to be more, L angle and others are added to make it sturdy. It can be said that it is a case that you can make use of the part of aluminum material to be processed and the iron part cover part that you want to make strong as you repeat.
This review is about item#88334924.
Customer Who Viewed This Item Also Viewed
MB Type Aluminum Case
YM Type Thin Metal Case
Wire stripper
SB-type plastic case
HU-N-type metal-case
TS type tilt aluminum case
UC universal aluminum sash case
YM Type Aluminum Case
KC type small aluminum case
HEN type heat dissipation case
OS type aluminum sash case OS44 toOS88 series
MB type aluminum case
MBH type heat dissipation aluminum case with a hole