Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of MBH type heat dissipation aluminum case with a hole

MBH type heat dissipation aluminum case with a hole
Sales Price: 14.99 SGD
Review Rating: 5.00
4 Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
For testing power supply control
5
From Japan
On 2017-11-26 15:33:07
Although the size is slightly larger, the hole for heat dissipation is open on the lower side and the back side of the side plate, and it is good that it can be used only by merging. I plan to install an exhaust fan, but I can use it because holes on the back can be used. "
This review is about item#88336227.
Homebrew amp case
5
From Japan
On 2017-11-15 17:46:26
There is a heat dissipation hole for cooling, and it is hard to find in this size. If you want to check the condition of the substrate or substrate that generates heat from outside It is very useful.
This review is about item#88336175.
On the body of the LED projector
5
From Japan
On 2017-06-05 14:32:55
400 W LED Used for the main body of the projector creation, four 100 W LEDs are installed and the heat sink is fixed inside the heat conducting bond. Since the opening of the whole year is three faces, it is easy to make a 12 cm square drilling fan installation process on the back side and it is easy to make it, whatever cheap power supply box has an opening, so is it good for radiating?
This review is about item#88336202.
Used for outer case of prototype
5
From Japan
On 2016-09-30 12:28:21
I think that there is also a ventilation hole and it is optimal for prototype outer case.
This review is about item#88336175.
1
Customer Who Viewed This Item Also Viewed
MB Type Aluminum Case
YM Type Thin Metal Case
MB type aluminum case
Aluminum case with MBC type flange leg
OS type aluminum sash case OS44 toOS88 series
CU-N-type metal-case
PU type carrying case
AWA type aluminum heat dissipation case
YM Type Aluminum Case
HU-N-type metal-case
TS type tilt aluminum case
UC universal aluminum sash case
UCC type chassis
Module case
Digital Panel Meter Module
OS type aluminum sash case OS99 toOS149 series