Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Power Ace Cog

Power Ace Cog
Sales Price: 13.99 SGD
Review Rating: 4.83
6 Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Drum belt exchange
5
From Japan
On 2017-07-31 05:32:47
It was inexpensive and quick delivery time was very helpful. Goods also passed 10 days after the exchange, but it is doing well without problems at all! !
This review is about item#88373756.
Replacing the compressor motor belt
5
From Japan
On 2017-05-07 19:11:56
The price was reasonable and it was easy to exchange. It is saved that the delivery date is earlier than anything else.
This review is about item#88373704.
As a drive transmission belt of a paving cutter tool
5
From Japan
On 2017-01-13 17:41:34
As expected it is a standard product.I am sure, it works well.OK
This review is about item#88373582.
Replacement part of a grass-cutting work machine
4
From Japan
On 2016-07-14 23:29:06
I bought it as a substitute for a genuine V belt of French made meadow cutting machine (KUHN's 6-disc Mower). After 15 years since purchasing the machine, the V belt grew considerably and the tension withdrawing fee came to be slight, so I was reviewing the exchange, but genuine products are being sent by sea from France Because it is expensive as 1 2,000 yen × 4 pieces, I was looking for it for several years before I can substitute it with some domestic products. I found a description that a 113-inch 5-inch V-belt fits at a site handling compatibility information on overseas agricultural machinery parts, so I bought this for trial. Since it is 1 inch shorter than a genuine product, the installation is somewhat punctuated but as soon as it gets used to it, it loosens with loosening so it was possible to adjust the tensioner normally by tightening the tensioner, although it has only worked about 2 hectares, it has worked abnormally There is no fever and there seems to be no problem in particular. Whether this product is comparable to a genuine product is unknown (before it is the life of the machine itself ...) Since the price is one third, I think that it will be better if it can be used for more than 5 years.
This review is about item#88374011.
It is used for repairing the air-compressor.
5
From Japan
On 2016-03-03 17:29:07
Very good.
This review is about item#88373661.
It is used for repairing the air-compressor.
5
From Japan
On 2015-11-05 16:24:21
very good.
This review is about item#88373634.
1
Customer Who Viewed This Item Also Viewed
MAXSTAR WEDGE V-Belt
Mac Star Multi Wedge Belt 3V
Power Ace
V belt, Energy-Saving,
Low Edge Cog Belt
e-POWER V Belt Loe Edge Belt AX
Energy-Saving Red, Power-Saving Type V-BeltB Type
Energy-Saving Red, Power-Saving Type V-BeltA Type
E-Power Wedge Belt
Electrodes
ULTRA e-POWER B-type
e-POWER V belt low edge cog type BX-shaped
ULTRA e-POWER A type