Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Stainless bit holder

Stainless bit holder
Sales Price: 13.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Motorcycle tool on motorcycle
5
From Japan
On 2016-12-10 12:58:00
It is used as an extension shank of PB_insider. I also bought 53457 of 50 mm and # 53459 of 100 mm. It is manufactured by Vera which is a special manufacturer of driver / bit, so I am not complaining anything. I would like to ask Monotaro, but I can imagine the length in terms of price and image, but for confirmation, I have to search the model number. Will not it be easy to order without mistakes if length is also included?
This review is about item#89576821.
1
Customer Who Viewed This Item Also Viewed
Driver Bit
HAM Bit Holder H6.3X75
Bit holder
Magnet Holder
Screwdriver Bit
Hex Bit Holder Magnet
Stainless Driver Bit
Bit holder
IMPACTOR Bit Holder
Universal Bit Holders