Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of The song pattern both mouth glasses wrench

The song pattern both mouth glasses wrench
Sales Price: 18.99 SGD
Review Rating: 5.00
2 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Chemical plant plumbing work
5
From Japan
On 2017-11-20 22:11:27
Anyway, it's the lightest, the lightest honestly I have ever held in my hand! Length 245 mm 185 g As expected, the forged product H cross-sectional structure will be effective, ordinary 19 × 24 combination lighter than one-eyed glasses used before is around 320 mm and there will be about 390 g, of course, there will be around 390 g, 45 ° The straight eyeglasses are unnecessarily long and there are things that are easy to come off with an angle, but for cars it will be difficult to use but for industrial use (for shop floor use) the overall length is short and light so it is easy to carry around A comfortable and strength-free alternative
This review is about item#89644326.
Boiler Maintenance
5
From Japan
On 2016-04-15 21:53:31
Anyway, it is light, it is recommended to withstand full tightening with weight and enough strength, it is recommended.
This review is about item#89644326.
1
Customer Who Viewed This Item Also Viewed
Combination Wrench 600N
Cable cutter KT
3/8
Allen wrench
KS powerful type single-ended ratchet wrench
Glasses Wrench Straight