Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Micro drill MD

Micro drill MD
Sales Price: 5.99 SGD
Review Rating: 4.50
6 Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Used to create models for hobbies
5
From Japan
On 2018-01-13 09:40:25
It is very easy to break and easy to set in pin vise because the shaft is also thick. I am happy that the variety is rich and the price is affordable.
This review is about item#1036814.
Plastic model production time
5
From Japan
On 2017-10-12 14:46:51
When manufacturing the car's plastic model, various wires are attached to the wiring and piping of the engine, but we use this drill, which is difficult to pass through the drill hole with the same diameter as the wire rod. Work efficiency is considerably different only when the hole diameter is 0.05 mm larger. I am using it pleasantly.
This review is about item#1036918.
During machine maintenance
5
From Japan
On 2017-07-14 14:59:15
I am using it for nozzle tip cleaning. I was looking for this thin and durable.
This review is about item#1036866.
Nozzle production of 3D printers
5
From Japan
On 2017-01-14 12:08:24
When carbon reinforced PETG filaments are printed with a 3D printer, brass nozzles will wear out for several days and stainless steel nozzles will wear out in a few weeks (both inside and outside surfaces). Therefore, I thought about making nozzles by scraping cobalt drill (HSS - CO). I tried cutting wheels and HSS - CO during cutting and outer surface processing, but efficiency was poor or the blade did not stand. The only thing that I could practically shave was super hard. Although the outer surface was abraded normally with a carbide tip, a carbide drill was also necessary for drilling (0.2 mm), and it worked without difficulty using this product. Up to now we purchased about 20 (0.1 to 0.6 mm), but nothing broke during work. However, it is often thin, so it often breaks into and out of the case or collision with a hand or other tool. You have to be careful with this. Because the price is cheap, it is good to have as many reserve as possible.
Cutting
3
From Japan
On 2015-10-14 14:54:44
no problem.
This review is about item#01036832.
Drilling of SCM, S45C bolt.
4
From Japan
On 2015-05-20 15:25:49
I thought that it was unsuitable for steel materials because it was φ0.2, but I did a work of 1 millimeter deep into Crobbol without difficulty. Since it can be used without cemented carbide, it is available in COSPA.
This review is about item#01036857.
1
Customer Who Viewed This Item Also Viewed
Aqua micro drill
Micro drill for steel
Micro Drill 3-pcs
Precision Drill
Straight Carbide Drill
Standard drill STC
Micro Carbide router
Micro carbide end mill
Precision Drill
Carbide drill coating drill
Carbide Micro Drill
Infinite miniature drill
Small Diameter Drill
Fine micro drill FDM-M
Drill MD