Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Washer (stainless steel)

Washer (stainless steel)
Sales Price: 1.99 SGD
Review Rating: 4.83
6 Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
parts
5
From Japan
On 2017-09-06 15:48:35
Unlike ordinary washers, all surfaces and chamfers are lathed and the finish is beautiful. I want you to make more sizes.
This review is about item#10900392.
To the bolt for fixing the master cylinder of the motorcycle
5
From Japan
On 2017-04-28 15:23:08
I used a washer of cutting because it looks bad for a punching washer I think that I would like to use something I liked it because it is a hobby somewhat expensive It will be great to have a good product line up
This review is about item#10899814.
Adjustment of total length of automobile suspension
4
From Japan
On 2017-04-18 14:37:37
I bought one with an inner diameter of 12, but actually it seems to be larger than 12 mm. However, since it is a usage different from the original use, it can not work, and I think that it is high quality as a washer.
This review is about item#10900496.
For fixing the sprocket
5
From Japan
On 2017-03-28 15:31:17
I wanted a washer of processing instead of punching, so it was saved. It looks beautiful at a beautiful estuary
This review is about item#10900304.
Caster spacer
5
From Japan
On 2016-07-31 21:57:21
Combined with Oiki stripper bolt (body part polishing type STG 6 X 45), hammer caster wheel (rubber wheel 425 G - R), twin maker 's flange nylon nut (stainless steel M 4 7 × 10), it is a good combination with good accuracy It was.
This review is about item#10899963.
Mechanical parts
5
From Japan
On 2015-09-08 18:52:55
This one is more Ok in size than the standard M20 washer.
This review is about item#10900697.
1
Customer Who Viewed This Item Also Viewed
Stainless makeup washer phi36mm
Washer (Iron black dyed)
Magnifying glass with a paper knife
ISO Flat Washer Stainless Steel
Flat Washer
Shim ring
SUS304 Shim Ring
Nut tightening tool