Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of 4 blade high efficiency radius end mill

4 blade high efficiency radius end mill
Sales Price: 40.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Cutting of SCM quenched material
5
From Japan
On 2017-04-24 09:40:23
Previously we cut the material close to HRC 60 with a 3-blade coating carbide, but it was squealing during cutting as it was claiming to be compatible, · the finish and lifetime of the cut surface was now one more. In this case, R0.3 was chosen in consideration of the cutting edge deficiency, though I thought that the cutting resistance would increase, but there was rigidity Up by 4 blades, and it did not produce squeal and lightly scraped. It is cheaper than domestic manufacturer's goods · I want to use it in the future because it can be used firmly.
This review is about item#18801983.
1
Customer Who Viewed This Item Also Viewed
4-blade Em stirrer radius end mill (M)
Radius 4-edge end mill
Two-blade CDM multi-end mill
2 flute ball end mill