Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Tap insert coil (for aluminum) AL-HT

Tap insert coil (for aluminum) AL-HT
Sales Price: 18.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Grooving for the insert coil to put in the blind hole
5
From Japan
On 2016-10-21 23:59:39
I bought the upper tap of M6 (AL - HT 1B STI M6 × 1 1.5P). Because the attached tap of the recoil on hand is a middle tap, I purchased the upper tap for the blind hole. In the case of M6, the diameter of the recoil tap was about 7.2 mm, whereas the yamawa was about 7.35 mm, but the coil could be inserted without problems. Because the recoil coil diameter is slightly smaller, the attached taps are inevitably smaller somewhat. On the other hand, coils such as helisert are slightly larger, so it seems that Yamawa is also making it a little bigger. Either way I am satisfied that I could buy the upper tap at a reasonable price. I think I will buy another size if I need it.
This review is about item#2183572.
1
Customer Who Viewed This Item Also Viewed
Coil Insert
Coil Inserting Tool
Hand Tap
Hand Thread Tap STI-HT
Carbide bar
Helical insert tap STI-HT
Tap for insert coil