Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of TOYOSILICONE hose

TOYOSILICONE hose
Sales Price: 37.99 SGD
Review Rating: 3.67
3 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Auxiliary member
1
From Japan
On 2018-05-02 16:10:14
Since the adhesiveness (frictional resistance) of the hose surface was strong, a problem occurred at the contact surface with the surface. Since flexibility, heat resistance, and satellite surface are compatible, I am hoping for goods with considerably lower frictional resistance on the surface, but it will be appreciated if you can recommend it.
This review is about item#24342282.
For repair of radiator return piping.
5
From Japan
On 2018-03-17 10:51:19
I think that the manufacturer will not recommend it in consideration of various circumstances, but it can be used without any problem. (Internal pressure ~ 0.12 MPa, water temperature ~ 100 ° C) The radiator return piping of the car is made of thin resin like pencil and has broken with the baked goods, so we repair it by inserting it into this product. However, using the silicone tube bought at the home center as an insert, using Wakozu's gasket make-up as glue, and further tightening the part containing the insert with a hose clamp.
This review is about item#24342176.
Conduction path of hot water piping
5
From Japan
On 2017-11-29 22:28:59
Thread cancellation of world patent The puncture prevention spiral structure is finer than the conventional blade hose, and it is realized also from the smoothness of the cut. There is also a part that can not be visually inspected all the time and a sense of security is different.
This review is about item#24342176.
1
Customer Who Viewed This Item Also Viewed
Rubber Silicon Braid Hose
Silicone Braided Hose
Toyofuzu S
Heat Ekohosu
Toyoringu F