Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Pencil sharp (frozen color) 1.3 mm

Pencil sharp (frozen color) 1.3 mm
Sales Price: 5.99 SGD
Review Rating: 5.00
1 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Memo, easy sketching etc
5
From Japan
On 2017-05-02 22:20:20
When the axis is viewed from above it is not a true circle, it is a triangle with a rounded corner, and further processing is like a slip prevention on the surface, so it is very easy to write. The color of the axis also has a transparent feeling and it is beautiful. Since the core also has 1.3 mm, it will not break even if the power comes in, it is satisfactory because the slide is also good. I think that it will get darker when it is 2B, but it is also free to lightly write and write lightly.
This review is about item#27172732.
1