Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 56 Results
Show: 30 60 90
VIEW: Grid View List View
Solenoid Valve, "MOMOTARO II" Diaphragm Type
VENN
3.00(2)
309.99 - 859.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Solenoid Valve, Momotaro II) Piston System
VENN
329.99 - 909.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Safety Relief Valves
VENN
3.00(1)
169.99 - 579.99 SGD
Caution: Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc)., Materials (Valve): SCS13 (stainless steel cast steel), Cap Model: Without lever, Fluid Temperature (Degree C): 225 or less, Set Pressure (MPa): 0.3, Specification: CAC-SCS made, general purpose
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Safety Valve
Air Vent Valve
VENN
179.99 SGD
Compatible Pressure (MPa): 1.0 or less, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 1.75 [17.5], Fluid Temperature (Degree C): 5 to 90, Float: SUS (stainless steel), Dimension D (phi mm): 80, Dimension H (mm): 163, Form: Float type, Material (Body): SUS (stainless steel), Weight (kg): 0.67, Specification: Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
Air Vent Valve
VENN
4.80(5)
129.99 SGD
Float: Polypropylene, Dimension D (phi mm): 59, Dimension H (mm): 112, Form: Float type, Weight (kg): 0.6
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
Pressure Reducing Valve
VENN
5.00(1)
399.99 - 419.99 SGD
Material (bellows): SUS (stainless steel), Materials (Valve / Valve seat): SUS (stainless steel), Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Compatible Fluid: Steam, Material (gasket): PTFE, Dimension G(mm): 55, Material (Body): CAC406 (bronze casting), Specification: Small size, CAC made, wide use
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Pressure Reducing Valve
VENN
4.00(5)
129.99 SGD
Caution: Please attach a strainer to the primary side of the pressure reduction valve., Purpose: Strainer (60 meshes) built-in, with joint for pressure gauges (secondary side) Installation: both horizontal and perpendicular possible Material: (Main unit) CAC406 (bronze cast) (diaphragm disc) chlorinated water resistant rubber Fluid temperat, Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.20 - 0.30, Compatible Fluid: Tap water and warm water, Set Pressure (MPa): 0.25, Material (Body): CAC406 (bronze casting), Weight (kg): 1.0, Others: Please attach a strainer to the primary si...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Pressure Reducing Valve
VENN
129.99 SGD
Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.05 - 0.12, Primary Compatible Pressure (MPa): less than 1.0 , Compatible Fluid: Tap water and warm water, Fluid Temperature (Degree C): 5 to 90 (In case of tube end core use, 5 to 40), Set Pressure (MPa): 0.08, Material (Body): CAC406 (bronze casting), Attachment: Horizontality, verticality freely, Weight (kg): 1.0, Others: Please attach a strainer to the primary side of reducing pressure control valve., Specification: Strainer (60 meshes) built-in, pressure gauge fittings (secondary side), Accessories: Heat insulation case (self-...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Pressure Reducing Valve
VENN
5.00(1)
539.99 - 1,509.99 SGD
Material (diaphragm): SUS (stainless steel), Material (piston cylinder): CAC (bronze casting), Materials (Valve / Valve seat): SUS (stainless steel), End Connection: JIS 10K FF flange, Before/After Minimum Differential Pressure of Valve:(MPa): 0.05, Compatible Fluid: Steam, Material (Body): FC (gray cast iron), Specification: High durability and precision control
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Pressure Reducing Valve
VENN
129.99 SGD
Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.11 - 0.23, Primary Compatible Pressure (MPa): less than 1.0 , Compatible Fluid: Tap water and warm water, Fluid Temperature (Degree C): 5 to 90 (In case of tube end core use, 5 to 40), Set Pressure (MPa): 0.20, Material (Body): CAC406 (bronze casting), Attachment: Horizontality, verticality freely, Weight (kg): 1.0, Others: Please attach a strainer to the primary side of reducing pressure control valve., Specification: Strainer (60 meshes) built-in, pressure gauge fittings (secondary side), Accessories: Heat insulation case (self-...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Steam Trap
VENN
5.00(2)
149.99 - 269.99 SGD
Caution: Please attach the strainer on primary side of the trap, Compatible Pressure Range (MPa): 0.035 - 0.7, Material (bucket): C1221P, Materials (Valve / Valve seat): SUS (stainless steel), End Connection: JIS Rc screw thread, Compatible Fluid: Steam, Pressure Resistance (MPa [kgf/cm2]): Hydraulic pressure: 1.5 (main unit), Form: Mechanical (downward bucket type), Material (Body): FC (gray cast iron), Others: Please attach a strainer to the primary side of the trap., Specification: Screwing type "strainer built in type"
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Steam Trap
Solenoid Valve Terminal Box
VENN
5.00(1)
56.99 SGD
ADD TO CART
Rated Current (A): 15, Rated Voltage (V): 250, Material: Metal, Specification: For indoor and outdoor. Rainproof. No display lamp. With ground nut
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Constant water level valve
VENN
259.99 SGD
Compatible Pressure (MPa): 0-0.75, Fluid Temperature (Degree C): 5-60, Orifice Diameter (phi mm): 4, Rated Voltage (V): AC100(50/60Hz)
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Other control valve
Anchor Bolt Cover
VENN
389.99 - 1,049.99 SGD
Compatible Pressure (MPa): 0-1.0, Material (diaphragm): NBR, Ambient Temperature (Degree C): 5-60, Fluid Temperature (Degree C): 5-60
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Silencer
VENN
77.99 - 1,309.99 SGD
Pronunciation Limit Temperature (dgree c): 95
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Silencer
Silencer
VENN
239.99 - 1,059.99 SGD
Pronunciation Limit Temperature (dgree c): 95
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Silencer
Solenoid Valve
VENN
369.99 - 929.99 SGD
Compatible Pressure (MPa): 0-1.0, Ambient Temperature (Degree C): 5-60
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Pressure reducing valve
VENN
5.00(1)
179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Face-to-face Dimensions (mm): 112, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Nominal Diameter: 20, Weight (kg): 1.0
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Pressure-reducing valve for household supply water (with stopcock) (for water and hot water)
VENN
209.99 - 219.99 SGD
Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Nominal Diameter (A): 20, Weight (kg): 1.2
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Air Vent Valve
VENN
219.99 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
Steam Trap
VENN
449.99 - 459.99 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Steam Trap
Vent valve
VENN
84.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Ambient Temperature (Degree C): -20-+60
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Ventilation Valve
Bellows type expansion joint
VENN
379.99 - 1,369.99 SGD
Material (Inner Cylinder): SUS316L, Material (bellows): SUS316L
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Telescopic Fittings
Silencer
VENN
77.99 - 1,179.99 SGD
Pronunciation Limit Temperature (dgree c): 66
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Silencer
steam trap
VENN
539.99 - 589.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ can not be used for superheated steam., Material (Thermo Element): SUS, Materials (Valve / Valve seat): SUS, Material (Tap): CAC406, Dimension H (mm): 135, Dimensions L (mm): 170, Material (Body): FC
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Piping Products > Steam Trap
Bellows type expansion joint
VENN
489.99 - 1,369.99 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Telescopic Fittings
strainer
VENN
389.99 - 749.99 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Strainer Valves
AF17N-FS new standards fit small bronze air vent valve [Rc1 / 4 screw]
VENN
149.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Fluid Temperature (Degree C): 5-100, Type: JIS Rc1/4, Accessories: -
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
AF4S-G FC Air vent valve [General purpose]
VENN
149.99 - 209.99 SGD
Fluid Temperature (Degree C): 5-90, 5-90, 5-90
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
AF6N-F new standards fit small brass air vent valve
VENN
129.99 SGD
Fluid Temperature (Degree C): 5-100, 5-100
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve

1 2 Next

Venn Related Products

Related Products