Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Drill set
YG-1
3.40(5)
56.99 - 279.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Drill set
Long Straight Shank Drill
YG-1
13.99 - 53.99 SGD
Purpose: Drill for ironwork, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: High-speed-steel (HSS)
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
STRAIGHT SHANK COBALT DRILLS
YG-1
68.99 - 88.99 SGD
Helix Angle (Degree): 33, Point Angle (Degree): 135, Tolerance: h8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
HSS Straight Shank Drills
YG-1
18.99 - 81.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Application: Drill for ironwork
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
HSS Straight Shank Drills
YG-1
3.99 - 21.99 SGD
Purpose: Drill for ironwork, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
2 Flute Short End Mill with TiN Coated
YG-1
4.00(2)
18.99 - 29.99 SGD
Shank Diameter Tolerance: h6, Blade Diameter Tolerance: 0 - -0.030mm, Helix Angle: 30degree, Surface Processing: TIN coating, Number of Blades: 2, Material: Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
4 Flute Short End Mill with TiN Coated
YG-1
4.00(5)
19.99 - 67.99 SGD
Shank Diameter Tolerance: h6, Blade Diameter Tolerance: 0 - +0.030mm, Helix Angle: 30degree, Surface Processing: TiN coating, Number of Blades: 4
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
TAPER SHANK COBALT DRILLS
YG-1
3.50(2)
66.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Work Material: Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals , Tolerance: h8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Tapered shank drill
Carbide drill end mill shank type
YG-1
4.00(2)
22.99 - 109.99 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > End Mill Shank Drill
4 Flute Center Cutting Short End Mill
Blade Diameter Tolerance (mm): 0 - +0.030, Helix Angle (Degree): 30, Shank Diameter Tolerance: h6, Number of Blades: 4
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
2 Flute Ball End Mill
Blade Diameter Tolerance (mm): 0 - +0.030, Helix Angle (Degree): 30, Shank Diameter Tolerance: h6, Number of Blades: 2
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Ball End Mills
Standard Roughing End Mill
Blade Diameter Tolerance (mm): +/-0.12, Helix Angle (Degree): 30, Shank Diameter Tolerance: h6, Work Material: Carbon steel & alloy steel tool steel purihadon steel & stainless steel & cast iron & copper alloy & aluminum alloy, Material: Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Uncategorized
Cobalt straight drill
YG-1
4.12(8)
-
Helix Angle (Degree): 33, Thinning Shape of Drills: C-type thinning, Blade Diameter (phi mm): 3.4, Point Angle (Degree): 135, Flute Length (mm): 45, Tolerance: h8, Overall Length (mm): 73, Material: Cobalt high speed steel HSSCo8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > Uncategorized
2 Flute Short End Mill
Blade Diameter Tolerance (mm): 0 - -0.030, Helix Angle (Degree): 30, Shank Diameter Tolerance: h6, Blade Diameter Tolerance: 0 - -0.030mm, Number of Blades: 2
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
TiCN coat two cutting-edge short end mill
Shank Diameter Tolerance: h6, Blade Diameter Tolerance: 0 - -0.030mm, Helix Angle: 30degree, Surface Processing: TiCN coating, Number of Blades: 2, Material: Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
4 Flute Short End Mill with TiCN Coated
Shank Diameter Tolerance: h6, Blade Diameter Tolerance: 0 - +0.030mm, Helix Angle: 30degree, Surface Processing: TiCN coating, Number of Blades: 4
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
Cobalt straight drill set
Helix Angle (Degree): 33, Point Angle (Degree): 135, Tolerance: h8, Material: Cobalt HSS (high speed steel) HSSCo8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill

1

YG-1 Related Products

Related Products