Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 327 Results
Show: 30 60 90
VIEW: Grid View List View
Liquid Level Relays Standard Set
KASUGA DENKI
4.50(2)
129.99 - 269.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations., Cord Length (m): 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Rail Type Terminal-Block Tx Series
KASUGA DENKI
4.80(5)
21.99 - 95.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Rated Insulation Voltage (V): 600, Type: Standard type, Material: Polycarbonate (terminal unit)
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Electromagnetic Contactor
KASUGA DENKI
24.99 - 139.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic contactor
HRD 0 series
KASUGA DENKI
22.99 - 26.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Thermal Relays
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
3.67(3)
12.99 - 39.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Standard: JIS C0920, Protection Structure: IP40, Depth (mm): 90
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
28.99 - 329.99 SGD
Rated Current (A): 5, Rated Insulation Voltage (V): AC500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Indirect Operation
Exposed Type On, Off
KASUGA DENKI
4.60(5)
8.99 - 24.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
3.00(1)
80.99 SGD
ADD TO CART
Attached Button Letter Paper: Above, Below, Ambient Temperature (Degree C): -15 To + 40 (However, no condensation or freezing), Number of Buttons: 2 points (1 set), Compatible Motor: Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX), Rated Current (A): 15, Mounting Position: Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install, Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 to 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (crimp contact system), Impact Resistance: 500m/s, Bushing Part Number: C19, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at The insulation resistance tester of DC500V, Compatible Cable Outside Diameter (phi mm): 18.4 - 19.6, Conf...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
11.99 - 40.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Dimensions C (mm): 90, Shape: Closed form, Material: Steel plate
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Foot Switch Normal Mode
KASUGA DENKI
3.80(5)
57.99 - 68.99 SGD
Caution: Outlet plug not attached., Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Relative Humidity: 45 - 85%, Operating Force: 35N, Standard: Electrical Appliance and Material Safety Law/acquired, Color: Bluish green (7.5BG4/1.5 approximation)
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
A Case-Less Electromagnetic Switch
KASUGA DENKI
4.43(7)
40.99 - 109.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Main Circuit Voltage (V): 200, Auxiliary Contacts: 1a, Coil Rated Voltage(V): AC200, Specification: Electromagnetic switch. No case
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic Switches > Without Cases
Push Button Switch for Power
KASUGA DENKI
12.99 - 25.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Relative Humidity: 45 - 85%, JIS Standard: C8201-4-1, Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), Material (case): ABS resin (black), Withstand Voltage: AC2500V 1 minute, Structure: Plastic case, Shape: Exposed type
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Plastic Cases
Rail Style Terminal Stand TT Series
KASUGA DENKI
29.99 - 52.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Set Terminal Block T100
KASUGA DENKI
5.00(4)
4.99 - 46.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
End Plate
KASUGA DENKI
5.00(2)
3.99 - 14.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Small Foot Switch
KASUGA DENKI
4.50(6)
37.99 SGD
ADD TO CART
Caution: Outlet plug not attached., Built-in Switch: Microswitch V type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): less than 50 , Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V mega), Code Attached: VCTF 0.75mm2x3 core x1m, Operating Force: 20N, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1c, Rating: AC250V 6A, Standard: Electrical Appliance and Material Safety Law/acquired, Type: Small size, Color: Bluish Green (7.5BG4/1.5 approximation), Weight (kg): 0.3, Material: Main unit, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Float Level Switch
KASUGA DENKI
179.99 - 239.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Contact Arrangement: 1c, Specification: Float Level Switch
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Push Button Switch for Power
KASUGA DENKI
4.50(6)
43.99 - 57.99 SGD
Number of Buttons: 3, Specification: phi18.5 bushing attached
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
5.00(2)
66.99 - 199.99 SGD
Rated Current (A): 15, Rated Insulation Voltage (V): AC500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
KASUGA DENKI
5.00(1)
55.99 - 119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Standard: JIS C0920, Protection Structure: IP65, Depth (mm): 98
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Rail Type Terminal-Block Tx Series
KASUGA DENKI
5.00(1)
40.99 - 62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Insulation Voltage (V): 600, Specification: 35 mm width DIN rail compatible jump up terminal block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Stopper
KASUGA DENKI
3.00(2)
6.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Terminal Cover
KASUGA DENKI
4.00(2)
16.99 - 31.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length (mm): 500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Strong Rain-Proof Type On And Off
KASUGA DENKI
4.00(5)
26.99 - 48.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Powerful Rainproof Type
Small Pendant Switch Vp103 Series
KASUGA DENKI
27.99 - 52.99 SGD
Rated Insulation Voltage (V): AC/DC500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > Small Pendant Switches
Footswitch Standard Waterproof Type
KASUGA DENKI
3.00(1)
129.99 SGD
ADD TO CART
Built-in Switch: Shirusu micro icchi V type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): 50 or less, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V megger), Code Attached: VCTF 0.75mm2x3 cores x3m, Operating Force: 24, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1c, Rating: AC250V 3A, Protection Structure: IP25 (built-in switch is IP67), Standard: Electrical Appliance and Material Safety Law/acquired, Type: Standard waterproof type, Color: Blue newton (5 B5/4 approximation), Weight (kg): 0.64, Material: Main body, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
End Plate
KASUGA DENKI
3.99 - 16.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Stopper
KASUGA DENKI
3.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Specification: C type rail specific use stopper
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Group Terminal Block T20
KASUGA DENKI
4.67(9)
3.99 - 55.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Compatible Electric Wire (mm2): 3.5, Rated Insulation Voltage (V): 250, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.99 - 129.99 SGD
Ambient Temperature (Degree C): -15 to + 40 (However, no condensation or freezing), Rated Current (A): 7, Mounting Position: To install, the cable insertion slot should be top, and wired with proper cabtyre cable., Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 - 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (pressure terminal type), Impact Resistance: 500m/s, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Rated Operating Voltage: Three phases 200/220V, Rated Insulation Voltage (V): AC250, Withstand Voltage: AC2000V 1 minute, Contacts: 2a, Protection S...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation

1 2 3 4 5 6 7 8 9 10 ...11 Next

Kasuga Electric Works Related Products

Related Products