Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 328 Results
Show: 30 60 90
VIEW: Grid View List View
Magnetic Base, Standard Type
KANETEC
4.71(7)
62.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x165, Main Post Dimensions (Diameter x Length) (mm): phi12x176, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Specification and Applications: [Diameter of the main post] The thicker the [diameter of the support post] the greater the holding strength of the arm., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.5, Description 2: From the small models to the large models, ...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base, Max
KANETEC
5.00(1)
289.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x117x55, Strut Dimensions (Diameter x Length) (mm): phi14x200, Main Post Dimensions (Diameter x Length) (mm): phi20x355, Adsorption Strength (N [kgf]): 1300[130], Principal Mounting Screw Relay Metal Fitting (mm): M20/M10, Principal Post Mounting Screw-Screwed Side (mm): M10x1.25, Principal Post Mounting Screw-Based Side (mm): M20x1.5, Dial Gauge Mounting Hole (mm): 6.5/8.1, Weight (kg): 4.1, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 164-3134, Specificati...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
High Lock Base, Mechanical Lock
KANETEC
289.99 - 549.99 SGD
Specification: Measuring instrument mounting/6mm, 8mm hole, croze
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Catcher
KANETEC
5.00(3)
179.99 - 279.99 SGD
Purpose: Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Absorption Volume: When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg, Dimension h (mm): 85, Outer Diameter (phi mm): 114
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Holder Base
KANETEC
88.99 SGD
ADD TO CART
Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x73x55, Adsorption Strength (N [kgf]): 1000[100], Mounting Screw Hole Size: M8x1.25 deep 7, Weight (kg): 1.3, TRUSCO Part Number: 107-7163
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand
High Lock Mini- Base, Mechanic Lock Type Small Size Adsorption Surface V Aspect
KANETEC
249.99 SGD
ADD TO CART
Purpose: For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position., Magnet Dimensions (mm): 28x28x29, Adsorption Strength (N [kgf]): 160[16], Measuring Instrument Attachment/ Dovetail Groove: 6phi x 2/6.5mm, Arm Mounting Screw Diameter: M5x0.8, Mechanism: V PLANE SURFACES AND SMALL MECHANICAL LOCK TYPE, Arm Length (mm): 46x46x39, Weight (kg): 0.38, TRUSCO Part Number: 290-1170
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Permanent Magnetic Holder
KANETEC
19.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 100[10], Tapped-hole Processing: Available, Screw Holes for Mounting: M6, deep, 8mm, Surface Processing: Coating, Outside Diameter x Height H (phi mm x mm): phi26x25, Weight (g): 80, TRUSCO Part Number: 107-6701
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Permanent Magnetic Holder
KANETEC
35.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 200[20], Tapped-hole Processing: Available, Screw Holes for Mounting: M6, 10mm deep, Surface Processing: Coating, Dimensions (Length L x Width W x Height H) (mm): 60x26x25, Outside Dimension (depth D x Width W x Height H) (mm): 26x60x25, Weight (g): 250, TRUSCO Part Number: 107-6728, Others: *T-SHAPED HAND...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnet Sweeper
KANETEC
579.99 SGD
ADD TO CART
Purpose: Iron tip collection from floor in sawing factorym machine and woodwork industry., Iron tip collection from floor in sawing factorym machine and woodwork industry., 2014 TRUSCO Published Page: 1-0786, Adsorption Ability (N): -, Depth (mm): 114, Height (mm): 919, Weight (kg): 3.8, Width (mm): 253, Material: Magnet: ferrite magnet, body: aluminum alloy, the suction surface: Stainless steel (SUS304), TRUSCO Part Number: 406-4313
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Separation Equipment > Iron Powder, Iron Piece Collection Supplies
Magnetic Base
KANETEC
69.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 30x34x35, Main Post Dimensions (Diameter x Length) (mm): phi7x54, Adsorption Strength (N [kgf]): 300[30], Principal Post Mounting Screw-Screwed Side (mm): M5x0.8, Principal Post Mounting Screw-Based Side (mm): M5x0.8, Dial Gauge Mounting Hole (mm): phi6, Weight (kg): 0.25, Description 2: From small to big the model is rich in a variety of additional functions which can be selected to suit the various conditions of measurement points, , TRUSCO Part Number: 242-5131, Specification: Small size. For narrower places Magnetic Force ON/OFF function
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Permanent Magnetic Holder
KANETEC
50.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 500[50], Tapped-hole Processing: Available, Screw Holes for Mounting: M8 deep 12mm, Surface Processing: Painting coating, Outside Diameter x Height H (phi mm x mm): phi50x40, Weight (g): 500, TRUSCO Part Number: 107-6752
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnetic Tap Holder
KANETEC
2,449.99 SGD
Category Measurement, Survey Supplies > Magnetic Tools > Various Tools
Magnet Holder
KANETEC
35.99 SGD
ADD TO CART
Purpose: For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work., For weight of diagram, ruler, and paper mold. Can be used by embedding into press die. For hold work while wire cut work., Adsorption Strength (N [kgf]): 50[5], Screw Holes for Mounting: None, Surface Processing: Nickel-plated, Outside Diameter x Height H (phi mm x mm): phi18x8, Weight (g): 2.5, Specification: Rare earth samarium and cobalt magnet applied Adsorption power: 20 deg C = 100%, 100 deg C = 95%, 200 deg C = 85% Continuous use should be 150 deg C max. 200 deg C is acceptable only for short time use.
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Permanent Magnetic Holder
KANETEC
35.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 300[30], Tapped-hole Processing: Available, Screw Holes for Mounting: M8, 12mm deep, Surface Processing: Coating, Outside Diameter x Height H (phi mm x mm): phi40x30, Weight (g): 240, TRUSCO Part Number: 107-6744
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnetic Hexagonal Holder
KANETEC
57.99 - 119.99 SGD
Category Measurement, Survey Supplies > Magnetic Tools > Various Tools
Magnetic Base, Ideal For Precision Measurement
KANETEC
4.00(1)
109.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi12x165, Main Post Dimensions (Diameter x Length) (mm): phi14x178, Adsorption Strength (N [kgf]): 800[80], Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.8, TRUSCO Part Number: 107-6809, Specification: Main pole diameter is large. For precise measurement
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
High Lock Mini- Base, Mechanic Lock Type Small-Sized Magnetic Change Possible
KANETEC
1.00(1)
269.99 SGD
ADD TO CART
Purpose: For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position., Magnet Dimensions (mm): 30x34x35, Adsorption Strength (N [kgf]): 300 [30] SS400, thickness 10 mm, is the value of the ground surface., Measuring Instrument Attachment/ Dovetail Groove: phi 6 X 2/6.5, Arm Mounting Screw Diameter: M5x0.8, Mechanism: Mechanical lock type small-sized magnet switchable, Arm Length (mm): 46x46x39, Weight (kg): 0.38, TRUSCO Part Number: 290-1161, Specification: Small magnet switching is possible
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
High Lock Base, Hydraulic Type Normal Mode
KANETEC
479.99 SGD
ADD TO CART
Purpose: For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position., Magnet Dimensions (mm): 50x73x55, Adsorption Strength (N [kgf]): 1000[100], Measuring Instrument Attachment/ Dovetail Groove: 8phi, 6phi/6.5, Arm Mounting Screw Diameter: M8x1.25, Mechanism: Hydraulic type standard version, Arm Length (mm): 140x110x81, Weight (kg): 2.0, TRUSCO Part Number: 107-6876
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base
KANETEC
149.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x165, Main Post Dimensions (Diameter x Length) (mm): phi12x194, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.7, TRUSCO Part Number: 107-6817, Specification: Main column 360 degree turning; can be locked up to 75 degree
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Base, Adjustable
KANETEC
159.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x73x55, Strut Dimensions (Diameter x Length) (mm): phi14x165, Main Post Dimensions (Diameter x Length) (mm): phi16x225, Adsorption Strength (N [kgf]): 1000 [100] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 6.5/8.1, Weight (kg): 2.0, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., Specification:...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Adj. Flexible Magnetic Base
KANETEC
5.00(1)
229.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Main Post Dimensions (Diameter x Length) (mm): phi16x315, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 6.0/8.1, Weight (kg): 1.5, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 107-6868, Specification: You can bend flexibly as...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Permanent Magnetic Holder
KANETEC
23.99 SGD
ADD TO CART
Purpose: Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting., 2014 TRUSCO Published Page: 1-0758, Adsorption Strength (N [kgf]): 100[10], Tapped-hole Processing: 3.0 to a depth of Y in the pilot hole on the back, Screw Holes for Mounting: None, Surface Processing: Paint, Outside Dimension (depth D x Width W x Height H) (mm): 26x26x25, Weight (g): 110, TRUSCO Part Number: 107-6710, Specification: Ferrite magnets application Given that suction ability is 100% at 20...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Permanent Magnetic Holder
KANETEC
26.99 SGD
ADD TO CART
Caution: T-shaped handle not included, T-shaped handle not included, Purpose: Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Adsorption Strength (N [kgf]): 150[15], Tapped-hole Processing: Available, Screw Holes for Mounting: M6, 8mm deep, Surface Processing: Coating, Outside Diameter x Height H (phi mm x mm): phi30x25, Weight (g): 110, TRUSCO Part Number: 107-6736
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder
Magnetic Holder Base
KANETEC
149.99 SGD
ADD TO CART
Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x117x55, Adsorption Strength (N [kgf]): 1300[130], Mounting Screw Hole Size: M10x1.25 deep 7, Weight (kg): 2.0, TRUSCO Part Number: 406-4071
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand
Magnet, For tools
KANETEC
409.99 SGD
ADD TO CART
Apparent Value (VA): 75, Effective Value (W): 60, Cord Length (m): 2.5, Power: AC100 50/60Hz, Hole Diameter (phi mm): 40 (de-magnetized portion), Weight (g): 900, Usage: While pushing push button switch, electric current and demagnetization work. Away from 100mm or more from demagnization target. Frequent input make machine heat increase. In that case, heat alarm seal indicate limit temperature. Give a rest for machine for a while., TRUSCO Part Number: 107-7848
Category Measurement, Survey Supplies > Magnetic Tools > Demagnetizer
Electromagnetic Holder
KANETEC
5.00(1)
129.99 - 639.99 SGD
2014 TRUSCO Published Page: 1-0754
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Electromagnetic Holder
Magnetic Holder Base
KANETEC
189.99 SGD
ADD TO CART
Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): [Y]50x120x52, Adsorption Strength (N [kgf]): 1500[150], Mounting Screw Hole Size: M8x1.25 deep 7, Weight (kg): 1.8, TRUSCO Part Number: 107-7198
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand
Magnetic Base, With Micromotion Adjustment
KANETEC
89.99 SGD
ADD TO CART
Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x150, Main Post Dimensions (Diameter x Length) (mm): phi12x176, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.6, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Num...
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Magnetic Holder Plate
KANETEC
4.00(1)
55.99 SGD
ADD TO CART
Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x58x55, Adsorption Strength (N [kgf]): 800[80], Mounting Screw Hole Size: M8x1.25 deep 7, Weight (kg): 1.0, TRUSCO Part Number: 107-7155
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand
For T Type Handle Km-03C
KANETEC
5.00(2)
2.99 SGD
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Holding Base > Permanent Magnetic Holder

1 2 3 4 5 6 7 8 9 10 ...11 Next

Kanetec Related Products

Related Products