Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 4,269 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Ball
Osaka Spirit
12.99 - 28.99 SGD
Material: SUS304
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Lever, Handle, Knob, Grip and Grip Balls > Ball Knobs
Stainless Steel Railings
Osaka Spirit
22.99 - 31.99 SGD
Dimensions E (mm): 3, Working Load (kg): 100
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Barrier-free products > Handrails
Countersunk Head Machine Screw, Stainless Steel
Osaka Spirit
8.99 - 13.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Countersunk screw > (+) Countersunk screw
Door Knob Integral Lock
Osaka Spirit
3.50(6)
43.99 SGD
ADD TO CART
Matching Door Thickness (mm): 34 - 45
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Replacement tablets
Hex Socket Head Screw, Stainless
Osaka Spirit
4.99 - 91.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
Inspection Mirror
Osaka Spirit
6.99 SGD
Material (mirror): Glass
Category Measurement, Survey Supplies > Optical Measurements > Inspection Mirror, Inspection Lamp > Inspection mirror
Drill Stand
Osaka Spirit
20.99 SGD
ADD TO CART
Purpose: For the management of cutting tools., For the management of cutting tools., Storage Size: 1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole, Outer Diameter (phi mm): About 180, Weight (g): 240, Height (mm): Around 80, Material: Plastic
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Related products
Snap Ring Et Electrode Holder for E Rings
Osaka Spirit
4.62(8)
33.99 - 50.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Retaining Ring and Other Rings > Holders > Holder (for Snap Ring)
Metal Shelf Bracket
Osaka Spirit
0.99 - 12.99 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Type Shelf Supports
High-Tension Washer, S45C / H
Osaka Spirit
3.99 - 8.99 SGD
Finishing Material: S45C/H
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Washers > Circular Plane Washer > Circular Plane Washer (High-Tension)
Antivibration pad
Osaka Spirit
8.99 - 41.99 SGD
Purpose: Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Anti Vibration Rubber/Anti Vibration Pad/Anti Vibration Devices > Anti Vibration Pads
Split Cotter Pins, Stainless Steel
Osaka Spirit
8.99 - 12.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Pins > Cotter Pin
Coil Insert
Osaka Spirit
3.99 - 4.99 SGD
Caution: Insertion tools can be used for third party company. (However, recoil and outside diameters are slightly different, so tools made by recoil companies are not suitable.), Purpose: Regeneration and strengthening of female screws. Used for fixing and regenerating damaged screw threads, and for screwing into light weight material such as plastics and light alloys, such as various types of machinery, airplanes, cars, bikes, etc., Material: SUS 304
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Recoil insert
Downward Pressure Toggle Clamp
Osaka Spirit
8.99 - 20.99 SGD
Type: Downward pressure type
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Toggle Clamps > Handle Horizontal Downward Pressure
Cover Plate
Osaka Spirit
1.99 SGD
ADD TO CART
Color: Milky white, Dimension (mm): 120x70x6.7
Category Electrical Material, Control Device, Solder, Static Electricity > Electrical Materials > Outlet, Switch, and Plate > Plate > Blank plate
Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
Osaka Spirit
4.11(9)
6.99 - 33.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Low Head hexagon socket head bolt (low head cap)
Round Washer, Silicone Rubber, Pack Product
Osaka Spirit
4.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Washers > Washers (Resin) > Circular Washer
Pan Head Machine Screw, Stainless Steel
Osaka Spirit
4.99 - 15.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Pan small screw > (+) Pan screw
Hex Bolts, Stainless Steel) Half-Screw Thread
Osaka Spirit
8.99 - 229.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
European Slide Rails
Osaka Spirit
5.00(3)
5.99 - 6.99 SGD
Static Load Capacity (kg): 20, Dimensions J (mm): 32, Finishing: (Main body) powder coated white (Roller) (POLYACETAL), Color: White, Material: Steel
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Slide Packs. Roller Packs. Slide Rails
Plank Ratchet Wrench, 5 Piece Assorted Set
Osaka Spirit
30.99 SGD
ADD TO CART
Purpose: Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Set Contents: 6x8mm, 10x12mm, 11x13mm, 14x17mm, 19x21mm
Category Work Tools, Electric-Pneumatic Tools > Work Tools > Wrenches. Spanners > Ratchet Wrenches > Plate Ratchet Wrench
Air Coil Hose
Osaka Spirit
20.99 - 38.99 SGD
Air Outlet: Two touch coupler, Dimensions C (mm): 58phi +/- 5, Maximum Working Pressure (MPa): 0.8, Inner Diameter x Outside Diameter (phi mm): 5x8, Operating Temperature Range (deg C): -5 - 60, Fluid: Air, Material: Hose/polyurethane, coupler / steel (chrome-plated)
Category Pneumatic Equipment, Hydraulic Equipment, Hoses > Compressors, Pneumatic Equipment, Hoses > Hoses > Coil Hoses
Hexagon bolt/Nut set (iron/UNIQLO plating) Half thread
Osaka Spirit
4.00(2)
2.99 - 3.99 SGD
Nominal Designation of Screw: M12, Dimensions k (mm): 8, Dimensions e (mm): 21.9, Dimension S (mm): 19, Pitch: 1.75
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon bolts and nuts set
Meter Threaded Rod, Stainless Steel
Osaka Spirit
3.25(8)
55.99 - 339.99 SGD
Overall Length (mm): 1000, Material: SUS304
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Zungiri bolt > Sunsetsu bolt
Head Magnifying Glass
Osaka Spirit
32.99 SGD
ADD TO CART
Focal Length (mm): 1.2 X: 520-620 1.8X: 230-320 2.5X: 150-250 3.5X: 80-120 _ x 000 D _ If rolled-up: 3 x: 115-125 3.7 x: 82 - 92 4.7 x: 57 - 67 4.3 x: 65 - 75 5.3 x: 48 - 58 6 x: 40-50, Lens: (Replacement) 4 sheets (with the lens storage case), Magnification: 1.2 x, 1.8 x, 2.5 x and 3.5 x If rolled-up: 3 x (1.2 x +1.8 x), 3.7 x (1.2 x + 2.5 x), 4.7 x (1.2 x + 3.5 x), 4.3 x (1.8 x + 2.5 x), 5.3 x (1.8 x + 3.5 x), 6 x (2.5 x + 3.5 x), Power: 1 AAA batteries, Weight (g): About 120 (body only), Accessories: 1 AAA batteries (for testing)
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Head Loupe
Hex Head Bolts, Stainless Steel) All The Screw Threads
Osaka Spirit
7.99 - 939.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon Bolt, Stainless
Taper Washer 5Degree, Iron / Uni-Chromium
Osaka Spirit
4.00(3)
7.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Washers > Tapered Washer (for channel) > Tapered Washer (for 5 degree Channel)
Snap Ring for Holes, Steel for Springs, Hrc 44-53,
Osaka Spirit
4.99 - 6.99 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Retaining Ring and Other Rings > C-Shaped Snap Rings > C-Shaped Snap Rings for Hole
Adjusting Bolts, NutsBolts Material S45C
Osaka Spirit
5.00(1)
3.99 - 5.99 SGD
Caution: 1 Hex nut included, Purpose: Location bolt
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Adjustment Bolts
Car Stopper
Osaka Spirit
34.99 SGD
Purpose: Ideal for general carparks and housing., Catch-Phrase: Eco mark certified products, so earth-friendly!, Main Part Dimension (mm): 500x140x100, Material (Body): Recycled rubber, Weight (kg): 3.5
Category Cars, Truck Equipment > Garage Equipment, Transportations > Parking related products > Car Stopper

1 2 3 4 5 6 7 8 9 10 ...143 Next

Osakadamashii Related Products

Related Products