Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 31 - 60 of 4,292 Results
Show: 30 60 90
VIEW: Grid View List View
U-Bolts, Stainless Steel
Osaka Spirit
0.68 - 86.43 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > U bolt co-type bolt > U bolt
Joint Connector Bolt Type B, JCB-B Hex Socket, Iron, Nickel
Osaka Spirit
4.40(5)
4.26 - 4.54 SGD
Nominal Designation of Screw: M6, Dimension h (mm): 2, Dimensions d2 (mm): 5.2, Dimensions d1 (mm): 16, Thread Pitch (mm): 1
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Building Material Screws > Bolts > Connecting Fitting Bolt and Joint Connector > Joint Connector Bolts (Hexagon Socket)
Miniature Bearing Both Side Shielded Type
Osaka Spirit
1.17 - 2.22 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Double Shield Steel Plate Type (ZZ)
Digital Indoor And Outdoor Thermometer
Osaka Spirit
19.70 SGD
ADD TO CART
Sensor Cable Length(m): 2 (outdoor type), Pricision (deg C): 0 To 40 degree c: +/- 1.0/0 to 40 degree c other than: +/- 2.0, Temperature Measurement Range (deg C): indoor: -5-50 outdoor: -20 - 70, Main Part Dimension (mm): [Y]115x52x17, Specification: With the hook hole for wall tapestries, Accessories: (AAA type dry cell x one piece) stand with a battery and magnet
Category Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Thermometer > Digital thermometer
J Bolt, Stainless Steel, Pack Product
Osaka Spirit
4.80(5)
4.36 - 5.74 SGD
Nominal Designation of Screw: M6, Dimension L2 (mm): 17, Pitch: 1, Material: Stainless
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Building Material Screws > Bolts > Hook Bolt
Truck Mirrors
Osaka Spirit
19.02 - 31.47 SGD
Materials (cover): PP, Caution: Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Category Cars, Truck Equipment > Truck Related Products > Body Parts Exclusive Use of Truck > Mirror
Stainless Steel Round W/Hood Vents
Osaka Spirit
9.55 - 19.09 SGD
Wire Netting: 13 mesh, Material: SUS304
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Air Vent > Louvers (Grills) > Hooded louver
Hex Socket Head Cap Screw
Osaka Spirit
5.00(3)
6.54 - 6.96 SGD
Purpose: Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Low Head hexagon socket head bolt (low head cap)
White Glass, Transparent
Osaka Spirit
24.82 SGD
ADD TO CART
Caution: Not chamferred, Color: Transparent, Dimension (mm): About 50 x 100 about, Thickness (mm): About 2, Material: Glass
Category Spray, Oil, Grease, Adhesive, Repair, Welding Supplies > Welding Supplies > Welding Mask, Shading Glasses > Plate and Glass
Downward Pressure Toggle Clamp
Osaka Spirit
4.71(7)
14.57 SGD
ADD TO CART
Tightening Pressure (kN [kgf]): 2.0[200], Type: Downward pressure type, Weight (g): 370, Overall Length (mm): 139, Accessories: Spindle (M8x50 P=1.25)
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Toggle Clamps > Handle Vertical Downward Pressure
Truss Head Machine Screw, Stainless Steel
Osaka Spirit
8.96 - 10.64 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Truss small screw > (+) Truss small screw
Countersunk Head Sash Machine Screw, Stainless Steel
Osaka Spirit
9.02 - 9.48 SGD
Cross Hole Number: #2, Finishing Material: Stainless
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Countersunk sash screw
Hex Socket Head Cap Screw, SCM435/Uni Chrome
Osaka Spirit
9.26 - 12.46 SGD
Strength Classification: 10.9
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
Push/Pull Toggle Clamps
Osaka Spirit
3.50(6)
18.44 - 32.12 SGD
Type: Horizontal press type
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Toggle Clamps > Lateral Push Type
Packed Stainless Steel Hex Nut 1st Kind,Left-Hand Thread Cutting
Osaka Spirit
4.17 - 4.23 SGD
Screw Type: Nut, Standard: One, Material: Stainless
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Nuts > Hexagon Nut > Hexagon Nut Type 1 Left-Hand Screw
Wire Twister, Auto-Return System
Osaka Spirit
32.98 SGD
ADD TO CART
Third-Party Reference Number (KITAKO): 674-0500502, Third-Party Reference Number (KTC): WTP-210, Third-Party Reference Number (KIJIMA): 302-2212, Third-Party Reference Number (DAYTONA): 41769, Compatible Wire Size (phi mm): 0.3 - 0.7, Overall Length (mm): 215
Category Motorbikes, Bicycle Supplies > Motorcycle Supplies > Maintenance Tools > Handle Related > Wire Twisters
Book End
Osaka Spirit
8.49 - 12.30 SGD
Material: Steel
Category Office, Tape, Cleaning Supplies > Office Supplies > Desk Supplies > Bookends
Bronze Y-Type Strainer
Osaka Spirit
20.65 SGD
Material (body): Bronze CC491K, Material (gasket): P.T.F.E, Materials (cap): Bronze CC491K, Fluid: Water, oil, gas, Maximum Pressure (MPa): 2.0, Operating Temperature Range (deg C): 170 or less, Type: Bronze
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Strainer Valves > Y Shape Straighner
Threaded Rod Stainless Steel length 285mm
Osaka Spirit
4.00(2)
2.43 - 24.21 SGD
Overall Length (mm): 285, Material: SUS304
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Zungiri bolt > Sunsetsu bolt Whitworth screw
For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin
Osaka Spirit
4.94 - 11.13 SGD
Dimension h (mm): 16, Surface Processing: Unichrome plating, Dimensions D (mm): 60, Material: Iron
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Adjuster Bolt > Ajuster Bolt for Heavy Object
Knurled Nut, Brass, Low Cadmium Material, Nickel, Pack Product
Osaka Spirit
5.00(3)
4.23 - 4.32 SGD
Surface Processing: Nickel
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Thumb Nut > Knurled nut
Stainless Bracket
Osaka Spirit
4.90 - 8.21 SGD
Material (screw): SUS, Accessories: Tapping screw
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Pipe, Bracket, and Socket > Pipe bracket
Countersunk Head Tapping Screw, Stainless Steel
Osaka Spirit
6.76 - 13.04 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Tapping Screw > Dish-tapping screw > (+) Dish-tapping screw
Hex Nut Type 1, Stainless
Osaka Spirit
5.99 - 7.07 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Nuts > Hexagon Nut > Hexagon Nut (Type 1)
Tubular Rivets Stainless Steel,Packed Product
Osaka Spirit
5.00(1)
4.17 - 5.74 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Rivets > Thin Flat Hollow Rivet
Trapezoidal Screw 30 Degrees, L = 500, S45C
Osaka Spirit
4.22(9)
20.25 - 199.90 SGD
Surface Processing: Cloth, Length (mm): 500, Material: S45C
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Trapezoid Screws. Screw Nuts > Screw Shaft (30 Degree DCM, DC Common)
(+) Phillips Pan Head Washer Head Tapping Screw Type 1 A (Stainless) (Packed Item)
Osaka Spirit
4.75(4)
4.23 - 9.76 SGD
Cross Hole Number: 2
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Screws > Tapping Screw > Pan washer head tapping screw > (+) Pan washer head tapping screws one A-shaped
Hex Socket Button Head Screw, Button Cap Screw, JIS-B1174, Stainless Steel, Packed
Osaka Spirit
4.67(9)
4.23 - 4.45 SGD
Surface Processing: Cloth , Material: Stainless
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head button bolt > Hexagon socket button bolt
Carbon Sheet
Osaka Spirit
43.62 - 229.90 SGD
Caution: In case of welding work in severe circumstance, when apply the hydrous on sheets, it will be furthermore effective. The slag as for the place where it falls there is a tendency where strength decreases In case reuse, avoiding that place and use, Weight (g /m2): 400, JIS Standard: A 1323 flame-retardant A product species, Color: Black, Thickness (mm): 2
Category Spray, Oil, Grease, Adhesive, Repair, Welding Supplies > Welding Supplies > Welding Curing Equipment (Sheet, Fence Others) > Welding Sheets > Carbon Sheet
Hex Socket Button Head Bolt, Titanium
Osaka Spirit
4.17 - 6.76 SGD
Category Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head button bolt > Hexagon socket button bolt

Prev 1 2 3 4 5 6 7 8 9 10 ...144 Next