Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 241 - 270 of 4,277 Results
Show: 30 60 90
VIEW: Grid View List View
Hex Set Screw, Cup Point, UNC Stainless Steel
Osaka Spirit
5.00(1)
4.17 - 21.15 SGD
Finishing Material: Stainless
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Screws > Setscrew > Destination depression Hexagon socket head set screw
Tensile Strength Grade 10.9 Hex Bolt, Full Threaded, P=1.25, Iron
Osaka Spirit
5.00(3)
3.86 - 6.58 SGD
Surface Processing: Cloth, Pitch: 1.25, Material: Iron
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon High Tension Bolt > Strength Class 10.9 Hexagon Bolt
Small Countersunk Head Screw, Flat-blade, Brass
Osaka Spirit
5.00(2)
4.17 - 15.35 SGD
Surface Processing: Cloth
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Flush bolt > (-) Dish bolt
SUS Made Plug Coupler, For Mounting Hoses
Osaka Spirit
4.67(3)
7.75 - 12.41 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Ice Scraper
Osaka Spirit
5.96 SGD
ADD TO CART
Caution: There is a risk of damage to the glass if you put too strong power Please do not use this product for the body.There is risk of damage., Dimensions (Width W x Height H) (mm): 90 X 220 (grip length: 110), Usage: 1. Rub glass frost, snow, etc using plastic blade. 2. After work remove frost, snow, etc. with integrated rubber blade., Specification: Integrated rubber blade
Category Automobile, Motorcycle and Bicycle Maintenance > Car wash and Car cleaning > Thaw Supplies > Ice Scraper
Die Coupler Plug, for Female Screw Install
Osaka Spirit
2.17 - 2.66 SGD
Pressure Resistance (MPa): 1.5, Fluid: Water, Maximum Working Pressure (MPa): 1.0, Material (Seal): VITON (FMP), Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - 180, Material (Body): Brass (C3604)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Hex Socket Head Cap Screw Stainless Steel Half Screw
Osaka Spirit
4.67(3)
6.54 - 6.68 SGD
Purpose: Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Low Head hexagon socket head bolt (low head cap)
Pan Head Screw, Polycarbonate, Transparent
Osaka Spirit
0.12 - 7.92 SGD
Material: Polycarbonate
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Screws > Screw (resin) > Small screw > (+) Knob screw
Tapered Roller Bearing 30200 Series
Osaka Spirit
4.84 - 24.21 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Bearing > Ball Bearings > 30000 series
Deep Groove Ball Bearings 6800 Series ZZ
Osaka Spirit
4.88(8)
3.62 - 9.86 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Bearing > Ball Bearings (Deep Groove Ball Bearing) > 6800 Series > Shield type (ZZ)
Coil Inserting Tool
Osaka Spirit
24.92 - 25.24 SGD
Caution: Because it is made to use the tap handle, at the time of insertion the handle does not come off from the mandrel without getting fixed in mandrel., Usage: 1. Make up the tang of coil insert and set in the mandrel 2. Insert in the sleeve after putting up the point of the mandrel. 3. Until the tip of the mandrel comes out a little, please turn and insert the sleeve.(Please do not put out until the point of coil insert) 4. When you adjust perpendicularly into the core of the tap hole of the other working part inserted, hold lightly and turn the steering wheel to the right. coil insert is inserted.(When turning the steering wheel to the right, please do not push the steering wheel.It causes a bad insertion with a flying pitch)
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Insertion Tool
DC Chrome 3 Hole, Rotation Set Screw
Osaka Spirit
4.00(3)
8.01 - 9.85 SGD
Dimensions D (mm): 7, Material (Body): ZDC / chrome plating, Accessories: Rotation set screw (M4), wrench
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Pipe, Bracket, and Socket > Pipe Joint
Impact Universal Ball Joint
Osaka Spirit
3.62(8)
28.32 SGD
ADD TO CART
Caution: pin and ring not included, pin and ring not included, Plug Angle (mm): 12.7, Overall Length (mm): 65
Category Hand Tools and Pneumatic Tools > Work Tool > Socket and Socket Wrench > attachment > Universal Joint
Locking Grip Chain Clamp
Osaka Spirit
30.94 SGD
ADD TO CART
Purpose: Removal work for cartridge type oil filter and fuel filter., Removal work for cartridge type oil filter and fuel filter., Compatible Diameter (mm): 100 - 140, Chain Length (mm): 495, Effective Diameter (phi mm): 90 - 145, Weight (g): 740, Overall Length (mm): 230, Material: #45 steel
Category Automobile, Motorcycle and Bicycle Maintenance > Maintenance Tools and Storage > Automotive maintenance special tools > Engine Related > Oil Filters Related > Chain Type Oil Filter Wrenches
Plate Handle
Osaka Spirit
4.67(9)
2.15 - 3.81 SGD
Screw Dimensions M: M6x1, Material: Polycarbonate (black)
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Lever, Handle, Knob, Grip and Grip Ball > Knob and Grip > Handle, Pull Handle
Inserted Coil Pulling Out Tool
Osaka Spirit
2.86(7)
6.76 SGD
Caution: Because the strong magnet is not equipped with it, the magnet force is different for each.
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Tang Bending-off Tools
Chrome Socket Light
Osaka Spirit
4.88(8)
0.87 - 1.33 SGD
Material (screw): Iron / nickel plated, Material (Body): ZDC / chrome plating, Accessories: Tapping screw
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Pipe, Bracket, and Socket > Pipe socket
Stainless Socket, SUS304
Osaka Spirit
0.75 - 1.82 SGD
Caution: Mounting holes is 4 places phi38., Material (screw): SUS, Material (Body): SUS304 (hair line), Accessories: Tapping screw
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Pipe, Bracket, and Socket > Pipe socket
Hose Socket
Osaka Spirit
6.67 - 8.80 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Reducing High Nut, mm-mm, Iron, Trivalent White
Osaka Spirit
5.00(2)
4.26 - 4.39 SGD
Surface Processing: Trivalent white
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Nuts > High Nut (Long Nut) > Different Diameter High Nut
Coupling Nut
Osaka Spirit
5.00(2)
4.39 - 11.70 SGD
Surface Processing: UNIQLO
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Nuts > High Nut (Long Nut) > High Nut (Flat Large-Diameter)
Stainless Steel Ball Bearing 6200 Zz Series
Osaka Spirit
5.69 - 33.25 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Bearing > Stainless Steel Ball Bearings > 6200 Series
Hexagon Bolt With A Hole, Scm435 / Black Oxide Film WithFine Thread
Osaka Spirit
3.62(8)
9.10 - 95.76 SGD
Strength Classification: 12.9, Material: SCM435
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw fine thread
Flange Bolt, Stainless Steel
Osaka Spirit
4.26 - 5.74 SGD
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Bolts > Flange Bolts > Flange Bolts
Carriage Bolt, Full Threaded, Stainless Steel
Osaka Spirit
4.23 - 10.41 SGD
Material: Stainless
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Bolts > Cup Square Neck Bolt
Wing Bolt, Stainless Steel
Osaka Spirit
5.00(1)
4.23 - 9.76 SGD
Material: Stainless
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Screws > Thumb Nut > Butterfly bolt > Press butterfly bolt
Slim Threads
Osaka Spirit
11.77 - 12.72 SGD
Head Shape: With countersunk head, Finishing Material: Iron /chrome plating, Type: Half-screw
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Building Material Screws > Screw > Thin Screw
Flange Nut, Non Serrated, Stainless Steel, Pack Product
Osaka Spirit
4.23 - 4.26 SGD
Material: Stainless
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Nuts > Flange Nut > Flange Nut without Serrate
Reducing Rod Coupling, 30mm Diameter High, MM Wit, Wit Wit, Iron Uni Chromate
Osaka Spirit
5.00(5)
4.39 - 8.74 SGD
Surface Processing: UNIQLO
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Nuts > High Nut (Long Nut) > Different Diameter High Nut
Coupling Nut, Iron, Hot Dip Galvanizing
Osaka Spirit
1.00(1)
4.45 - 10.54 SGD
Surface Processing: Dov
Category Screw, Bolt and Nail > Screws, Bolts, Nails, and Screws > Nuts > High Nut (Long Nut) > High Nut

Prev 1... 4 5 6 7 8 9 10 11 12 13 14 ...143 Next