Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 13 of 13 Results
Show: 30 60 90
VIEW: Grid View List View
Stragiht Shank Drill(TIN HSS)
TPT
2.99 - 19.99 SGD
Surface Processing: TiN coating, Point Angle (Degree): 118, Material: High-speed-steel (HSS)
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
SPIRAL FLUTE TAP
TPT
4.33(3)
60.99 - 109.99 SGD
Chamfer: 2.5-3, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Beveiling Drill For Cap Bolts
TPT
4.00(9)
23.99 - 44.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Spot Facing Tool
Step Drills High Speed Steel(HSS)
TPT
4.67(6)
27.99 - 62.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Spot Facing Tool
Pipe tap
TPT
27.99 - 96.99 SGD
Work Material: Medium-carbon steel, high carbon steel, cast iron, copper, aluminum alloys, Number of Flutes: 4, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Pipe Tap
Noss Drill(1/2inch shank)
TPT
32.99 - 64.99 SGD
Point Angle (Degree): 118, Shank Diameter (phi mm): 13, Flute Length (mm): 80, Overall Length (mm): 137
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > NOSS Drill (Stepped Drill)
Point Taps SUS
TPT
7.99 - 22.99 SGD
Purpose: For through holes, Surface Processing: Homogenized processing, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Point Taps
POINT FLUTE TAP
TPT
5.00(1)
54.99 - 91.99 SGD
Chamfer: 5, Number of Flutes: 3
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Point Taps
3/8 air reversible drill kit
TPT
199.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Drilling Ability (mm) Steel Plate: 10, Air Connection Port (inch): PT1/4, Chuck Dimensions (mm): 10, Working Pressure (MPa): 0.6, Air Consumption (L/min): 110, No Load Rotation Speed (min-1[r.p.m]): 1800, Chuck Dimension (inch): 3/8, Overall Length (mm): 178
Category Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill
Spiral Flute Taps SUS
TPT
6.99 - 20.99 SGD
Surface Processing: Homogenized processing, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE , Application: For blind holes
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Air Nibbler
TPT
4.00(1)
119.99 SGD
ADD TO CART
Purpose: Car body work, sheet metal work. To cut iron plate up to 1.2mm thick., Operating Air Pressure (MPa[kgf/cm2]): 0.6[6.3], Air Intake: PT1 / 4 coupler with, Number of Strokes (min-1 [Time/minute]): 5000, Air Hose Inside Diameter (phi mm): 6.5 or more, Air Consumption (L/min): 110, No Load Rotation Speed (min-1[r.p.m]): 22000, Cutting Capacity: Iron plate maximum thickness 1.2mm, Weight (g): 675, Overall Length (mm): 155
Category Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Cutting and Bending > Air Nibbler
Spiral Flute Taps for alminum
Number of Flutes: 3, Shape: M3-M6 is a protruding center., Material: Vanadium high speed steel (high speed steel) HSSE, Application: For blind holes
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
HSS-CO NC Spotinig Drills
Point Angle (Degree): 90
Category Cutting Tools, Abrasives > Cutting Tools > Drill > Uncategorized

1

TPT Related Products

Related Products