Buy more than* S$200* and get FREE SHIPPING

Anchor Bolt

Sort by:
Showing 1 - 30 of 746 Results
Show: 30 60 90
VIEW: Grid View List View
All Anchors, C Type
SANKO TECHNO
27.99 - 179.99 SGD
Category Anchor Bolt > Shinbo-da plugin anchor > C type anchor
Anchor
LOBTEX
4.50(2)
42.99 SGD
ADD TO CART
Compatible Screw Diameter (mm): 3.8 - 4.1, Head Size (phi mm): 13, Compatible Screws (mm): +20 mm or more fittings, Overall Length (mm): 25, Material: Resin, TRUSCO Part Number: 273-9976
Category Anchor Bolt > Plug > Nylon plug
AR Chemical Setter Super LL Ap
Asahi KASEI
3.75(4)
38.99 - 56.99 SGD
Category Anchor Bolt > Chemical anchors > Capsule type anchor
Chemical Anchor, "EA-500S Resin Set"
Asahi KASEI
4.50(8)
43.99 SGD
ADD TO CART
Caution: Does not give full play to the strength of the anchoring those smooth surfaces such as round bar, please do not use., Purpose: Concrete , rock , ALC , hollow base material, Material: (Base resin) Epoxy acrylate resin, Set Contents: Resin cartridge (150 cm3) single 1 mixing nozzle One resin cartridge (1cm3)
Category Anchor Bolt > Chemical anchors > Cartridge type
For Concrete
WAKAI & CO
5.00(9)
11.99 SGD
Material: Nylon
Category Anchor Bolt > Plug > Nylon plug
Drywall Screw Bugle,Iron / Uni Chrome
No Brand
5.00(1)
6.99 - 13.99 SGD
Category Anchor Bolt > Other anchor > No plug-bis (screw fixing P less anchor) > Countersunk head > Drywall flathead
Grip Anchor, Made From Steel
SANKO TECHNO
54.99 - 97.99 SGD
Specification: Metric screw thread
Category Anchor Bolt > Grip anchor
Anchor Screw
WAKAI & CO
5.00(3)
12.99 - 41.99 SGD
Caution: Do not use on the ceiling. Please firmly stick tip of the plug to the edge of the rock wall until it chamfers the board. Please use a rechargeable driver that can adjust torques or a driver prepared beforehand. Please lay out 2 pieces of plaster, Box Screw Nominal Diameter (mm): 4, Tapping Nominal Diameter (mm): 4, Material: 6 nylon, a glass fiber
Category Anchor Bolt > Board anchor
Anchor Screw
WAKI
2.00(1)
1.99 - 2.99 SGD
Size: 14x27mm, Material: 6 nylon + glass fiber filled
Category Anchor Bolt > Board anchor
Chemical Anchor R Type, Standard Type
Nihon Decoluxe
4.60(5)
9.99 - 129.99 SGD
Category Anchor Bolt > Chemical anchors > Capsule type anchor > New capsule type anchor
AY Plug Bolt AS Type, Stainless Steel
A.Y. Fastener
32.99 - 45.99 SGD
Purpose: Installation and hanging of ceiling, wall, and floor of concrete, brick, tile, marble, and various other buildings. piping, gas and water supply works band installation, power board, window frame, duct, sign board, sanitary equipment etc., Installation and hanging of ceiling, wall, and floor of concrete, brick, tile, marble, and various other buildings. piping, gas and water supply works band installation, power board, window frame, duct, sign board, sanitary equipment etc.
Category Anchor Bolt > Plug > Plug bolt
Anchor Screw, "Short Auger"
DENSAN
4.14(7)
14.99 - 299.99 SGD
Category Anchor Bolt > Board anchor
Concrete Screw
Marvel
4.20(5)
16.99 - 20.99 SGD
Category Anchor Bolt > Other anchor > No plug-bis (screw fixing P less anchor)
Ea-500, Resin Sets
Asahi KASEI
2.00(1)
86.99 SGD
ADD TO CART
Caution: Does not give full play to the strength of the anchoring those smooth surfaces such as round bar, please do not use., Purpose: Concrete , rock , ALC , hollow base material L-shaped and U-shaped bracket reinforcements Bracket installation on ALC, Material: (Base resin) Epoxy acrylate resin, Set Contents: Resin cartridge (500 cm3) single 2 mixing nozzles
Category Anchor Bolt > Chemical anchors > Cartridge type
Wall Anchor, Pack Product
Osaka Spirit
5.00(8)
5.99 - 7.99 SGD
Category Anchor Bolt > Board anchor
Tight Anchor C Type
A.Y. Fastener
26.99 - 529.99 SGD
Category Anchor Bolt > Shinbo-da plugin anchor > C type anchor
Stainless Screw Anchor
SANKO TECHNO
4.75(8)
70.99 - 429.99 SGD
Category Anchor Bolt > Shinbo-da plugin anchor > C type anchor
Lobster Nail Plug
LOBTEX
4.75(4)
34.99 - 44.99 SGD
Category Anchor Bolt > Plug > Plug bolt
Chemical Anchors Pg Type, Chemical Punch
Nihon Decoluxe
5.00(3)
9.99 - 119.99 SGD
Category Anchor Bolt > Chemical anchors > Capsule type anchor
Board Anchor
AX BRAIN
5.00(3)
22.99 - 28.99 SGD
Caution: In case the wall material of the pilot hole diameter is relatively soft , please reduce it to 1mm, Purpose: For attachment to new building materials, gypsum board, hollow wall, Pilot Hole Diameter (phi mm): 9.0, Bolt Diameter Dimension (phi mm): 4.0
Category Anchor Bolt > Board anchor
Flip Toggle Bolt
Iifas
5.99 - 8.99 SGD
Surface Processing: Chromate
Category Anchor Bolt > Flip anchor
CT ANCHOR CT TYPE
SANKO TECHNO
4.67(3)
17.99 - 83.99 SGD
Purpose: Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
Category Anchor Bolt > Internal cone driving anchor > CT Anchors
Plug Less Anchor
TRUSCO
7.99 - 12.99 SGD
Purpose: For concrete, block, and wood. Wiring and piping for saddle stop.
Category Anchor Bolt > Board anchor
Board Anchor
WAKI
2.99 - 3.99 SGD
Application: Hollow wall plug
Category Anchor Bolt > Board anchor
Toggler
WAKI
5.00(1)
2.99 - 14.99 SGD
Type: T-9.5, Application: Hollow wall plug
Category Anchor Bolt > Board anchor
Drywall Anchor
Osaka Spirit
2.50(2)
7.99 SGD
ADD TO CART
Purpose: It is used to attach a lighting equipment, a towel hanger, and a curtain rail, etc. on the gypsum board that is not available to use screws or nails., Mounting Screw Diameter (mm): 4, Maximum Pull-out Strength n (kgf): (12.5mm board) 332, (9.5mm board) 212, Screw Length (mm): Thickness of more than +20 fittings, Material: 6nylonglassfiberfilled
Category Anchor Bolt > Board anchor
Board Fastener 10pcs
TRUSCO
4.33(3)
6.99 SGD
Screw Diameter d: M4, Drill Diameter (phi mm): 9, Outside Diameter D (phi mm): 6.8, Finishing Material: (Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Category Anchor Bolt > Board anchor
Board Anchor
DENSAN
14.99 - 299.99 SGD
Category Anchor Bolt > Board anchor
Drop-In Anchor, Steel
A.Y. Fastener
3.80(5)
14.99 - 149.99 SGD
Category Anchor Bolt > Internal cone driving anchor > Drop-in Anchors
Shrimp Mongo Nylon Plug
LOBTEX
5.00(8)
14.99 - 23.99 SGD
Category Anchor Bolt > Plug > Nylon plug

1 2 3 4 5 6 7 8 9 10 ...25 Next