Buy more than* S$200* and get FREE SHIPPING

Cutting Tools

Sort by:
Showing 1 - 30 of 7,897 Results
Show: 30 60 90
VIEW: Grid View List View
Screw, Extractor Set
ESCO
4.67(3)
38.99 - 46.99 SGD
Category Cutting Tools > Extractors > Set Products
Circle Cutter
TRUSCO
3.33(3)
52.99 SGD
ADD TO CART
Cutting Range (mm): 25 - 125, Dimension F (phi mm): 5.5, Dimension G(mm): Opposite side 7, Dimensions C (mm): 35, Dimensions B (mm): 11.5, Dimensions E (mm): 80, Dimensions D (mm): 37, Dimensions A (mm): 23, Shaft Diameter: Three groove 10mm, Weight (g): 191, Material: Body: S45C blade part: SKH-51 drill part: high-speed steel, Accessories: Iron for blade (TCC-125KA) x1 sheet, 3mm hex wrench
Category Cutting Tools > Drill > for Concrete > Concrete drill
Point tap (for general use) (EX-POT)
OSG
8.99 - 889.99 SGD
Chamfer Lcf: 5P
Category Cutting Tools > Tap, Dies > Tap > Point Taps
Ceramic cutter
Work Finisher
4.44(9)
37.99 SGD
Cutting Edge Angle (degree): R30, Material (body): Plastic, Materials (Blade): Ceramics, Blade Thickness (mm): 1.5
Category Cutting Tools > Chamfering and Deburring > Deburring > Cutter, File
T-Slot Cutter
MonotaRO
2.86(7)
40.99 - 62.99 SGD
Purpose: For groove processing
Category Cutting Tools > Cutting Off and Slot Processing > Cutters > T-Slot
Diamond Drill Bit
BOSCH
41.99 - 64.99 SGD
Effective Length (mm): 20, Overall Length (mm): 65, Compatible Models: Battery-powered drill battery-powered drill vibration (rotation mode)
Category Cutting Tools > Drill > for Concrete > Concrete drill
Band Saw
LENOX
449.99 SGD
Thickness (mm): 0.9, Width (mm): 27, Length (mm): 2750
Category Cutting Tools > Band Saw and Saw Blade > Band Saw > Endless Bandsaw
Drill Stand
Osaka Spirit
20.99 SGD
ADD TO CART
Purpose: For the management of cutting tools., For the management of cutting tools., Storage Size: 1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole, Outer Diameter (phi mm): About 180, Weight (g): 240, Height (mm): Around 80, Material: Plastic
Category Cutting Tools > Drill > For Iron Works > Related products
Straight collet
NIKKEN KOSAKUSHO WORKS
3.75(8)
35.99 - 109.99 SGD
Category Cutting Tools > Touring > Collet > Straight Collet
Accu Tapper
BIG DAISHOWA SEIKI (BIG)
5.00(1)
529.99 - 949.99 SGD
Caution: Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Category Cutting Tools > Touring > Tooling Tupper
Hand tap Metric thread screws
YAMAWA MFG
6.99 - 259.99 SGD
Category Cutting Tools > Tap, Dies > Tap > Hand tap
Hand tap drill set
ISHIHASHI SEIKO
3.50(2)
219.99 SGD
ADD TO CART
Case Dimension (mm): About 95 x 190 x 50, Material: (High speed steel) drill /SKH TAP /SKS2 (ALLOY TOOL STEEL), Set Contents: hand tap middle and upper (M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, M10x1.5, M12x1.75) x1 by size (total 14pcs) drill for under holes (2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm, 10.3mm) x1piece tap wrench (220mm) x1piece, TRUSCO Part Number: 302-2919, Specification: With steel case
Category Cutting Tools > Tap, Dies > Tap, Drill Set
Coolant Hose
MonotaRO
12.99 - 18.99 SGD
Compatible Fluid: Oil, lubricating oil, acetone, gasoline, detergent, etc., Material: Polyacetal resin
Category Cutting Tools > Coolant Supplies > Joint type > Parts
Solid Steel For Drill Ok Coat
Okazaki Seiko
4.00(1)
36.99 - 139.99 SGD
Helix Angle (Degree): 30, Point Angle (Degree): 140
Category Cutting Tools > Drill > For Iron Works > End Mill Shank Drill
Touch point
NIKKEN KOSAKUSHO WORKS
4.33(3)
259.99 - 269.99 SGD
Tip Length (mm): 45, Red Light Diameter (mm): 16, Point Dimensions (mm): 10, Overall Length (mm): 157
Category Cutting Tools > Touring > Core Position Measure
Diamond core drill
TRUSCO
4.67(3)
35.99 - 72.99 SGD
Maximum Processing Thickness (mm): 30, Effective Length (mm): 35.5, Overall Length (mm): 65
Category Cutting Tools > Hole Saw and Core Drill > Core Drill > Set Product
SKS Hand Tap
Hayasaka Mfg.
2.99 - 72.99 SGD
Material: SKS2
Category Cutting Tools > Tap, Dies > Tap > Hand tap
Spiral tap (for general metric threads) (EX-SFT)
OSG
8.99 - 1,109.99 SGD
Category Cutting Tools > Tap, Dies > Tap > Spiral tap
Saw Blade
BAHCO
3.99 SGD
Overall Length (mm): 250
Category Cutting Tools > Band Saw and Saw Blade > Saw blade > Hand Saw
E type hole cutter (SKH51)
Omi Kogyo
5.00(2)
25.99 - 31.99 SGD
Purpose: Steel, galvanized steel, Tin plate, etc., Effective Length (Maximum Cutting Depth) (mm): 8, Drill Diameter (phi mm): 6, Shank Diameter (phi mm): 10(No.2), Effective Cutting Ability (mm): 1.6, Type: E, Material: Center drill: SKH51
Category Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Metal saw
Okazaki Seiko
4.00(1)
34.99 - 84.99 SGD
Hole Diameter d (phi mm): 25.4, Outside Diameter D (phi mm): 75
Category Cutting Tools > Cutting Off and Slot Processing > Metal Slitting Saw
Extractor combination (spiral type)
TRUSCO
1.00(1)
31.99 - 359.99 SGD
Purpose: To pull out broken bolts and pipes., Material: S45C
Category Cutting Tools > Extractors > Set Products
Adjustable Thread Cutting Round Dies PF, Straight Pipe Use
OSG
62.99 - 109.99 SGD
Material: Alloy tool steel (SKS)
Category Cutting Tools > Tap, Dies > Dies
Drill chuck
YUKIWA SEIKO
55.99 - 219.99 SGD
Accessories: Chuck handle
Category Cutting Tools > Touring > Chuck > Drill Chuck
Metal saw
MonotaRO
27.99 - 34.99 SGD
Purpose: For cutting and grooving of materials, Outer Diameter (phi mm): 75, Inner Diameter (phi mm): 25.4
Category Cutting Tools > Cutting Off and Slot Processing > Metal Slitting Saw
T type ratchet tap holder
TRUSCO
5.00(1)
42.99 - 119.99 SGD
Category Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
Jet tap
ISHIHASHI SEIKO
9.99 - 139.99 SGD
Purpose: For tapping machines
Category Cutting Tools > Tap, Dies > Tap > Point Taps
Bimetal hole saw
NICOTEC
20.99 - 119.99 SGD
Purpose: Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc, Drill Diameter (phi mm): 6, Effective Cutting Ability (mm): 3.2
Category Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
No.36 Adjustable Circle Cutter
STAR-M
4.33(9)
48.99 SGD
ADD TO CART
Purpose: For drilling in down lights, tubes, ducts, etc., Size (mm): 30x120, Materials (Blade): High speed steel, Hole Drilling Depth (mm): One sided/25, both sides/50, Drill Diameter (phi mm): 8, Hole Diameter (phi mm): 30 - 120, Shaft Diameter (phi mm): 3 grooves 10, TRUSCO Part Number: 305-0025
Category Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Main Units
Tap handle
TRUSCO
2.67(6)
13.99 - 809.99 SGD
Category Cutting Tools > Tap, Dies > Tap Handles, Dies Handles

1 2 3 4 5 6 7 8 9 10 ...264 Next