Buy more than* S$200* and get FREE SHIPPING

Thermo Couple

Sort by:
Showing 1 - 30 of 213 Results
Show: 30 60 90
VIEW: Grid View List View
Thermometer Sensor, DP-350, Handy Type
RKC Instrument
4.00(2)
129.99 - 279.99 SGD
Category Thermo Couple
K thermocouple sensor for Digital 4-channel thermometer
Mother Tool
15.99 - 229.99 SGD
Category Thermo Couple
Sensor for Digital Thermometer,SK-1260
SATO KEIRYOKI MFG
119.99 - 309.99 SGD
Category Thermo Couple
K Thermocouple Temperature Sensor Probe
CUSTOM
82.99 - 409.99 SGD
Category Thermo Couple
SK-1250MC III Sensor
SATO KEIRYOKI MFG
119.99 - 309.99 SGD
Category Thermo Couple
Temperature Sensor Probe
A&D
90.99 SGD
ADD TO CART
Waterproof: JIS PROTECTION CLASS 7, EQUIVALENT TO IPX7 (THERMOMETER BODY WHEN CONNECTING), Heat-Resistant Temperature (deg C): (Handle part) 50, Temperature Sensor: Thermistor, Sensor Dimensions (mm): Approx. phi2 x 180, Cable Length (m): About 1, Measurment Range (deg C): -50 - +300, Dimension (mm): Approx. phi18 x 350 (whole)
Category Thermo Couple
Thermometer Sensor, DP-350, Handy Type
RKC Instrument
4.50(2)
81.99 - 109.99 SGD
Cable Length (m): 1 (straight cable)
Category Thermo Couple
Waterproof Digital Thermometer Sensor
NETSUKEN
119.99 - 269.99 SGD
Category Thermo Couple
Thermistor Probe
HANNA (Hanna Instruments)
239.99 - 279.99 SGD
Pricision (deg C): +/-0.2, Measurment Range (deg C): -50-150, Color: White
Category Thermo Couple
Temperature Sensor for MR2041
CHINO
159.99 - 299.99 SGD
Wire Type: T thermocouple, Measurment Range (deg C): -60-260
Category Thermo Couple
640PH standard Sensor 640S-1
SATO KEIRYOKI MFG
319.99 SGD
ADD TO CART
Category Thermo Couple
K Type Thermocouple Probe
A&D
119.99 - 139.99 SGD
Category Thermo Couple
K Type Thermocouple Probe
A&D
4.00(1)
129.99 - 159.99 SGD
Category Thermo Couple
Digital Thermometer
SATO KEIRYOKI MFG
189.99 SGD
ADD TO CART
Category Thermo Couple
Probe for Temperature Compensation
A&D
75.99 SGD
ADD TO CART
Category Thermo Couple
High Sensitivity Ultra Thin Sensor
T&D
139.99 SGD
ADD TO CART
Waterproof: Submersible type other various parts only protection tube portion min is proof Hitakatachi, Heat-Resistant Temperature (deg C): Over 70 over 180 degree C, Temperature Pricision: Average + / over 0.5 degree C [over 20 over 60 degree C], mean + / over 1.0 degree C [over 60 over over 20 degree C / 60 over 80 degree C], mean + / over 2.0 degree C [80 over 155 degree C], Sensor: Sensor size is very thin, the temperature sensor is highly responsive, Measuring Range: Over 60 over 155 degree C, Specification: In air: about 50 sec // In stirring water: about 1 sec (90% response)
Category Thermo Couple
Stainless Steel Protection Sensor
T&D
76.99 SGD
ADD TO CART
Thermal Time Constant: In the air: about 36sec, stirring the water: about 7sec, Waterproof: Protection tube portion min water type, and other watertight type, Temperature Measurement Precision: Average + / over 0.5 degree C (over 40 over 80 degree C) average + / over 1.0 degree C (over 60 over over 40 degree C / 80 over 100 degree C) average + / over 2.0 degree C (100 over 155 degree C), Temperature Measurement Range: Over 60 over 155 degree C, Heat-Resistant Temperature (deg C): Over 70 over 180 degree C, Cable Length (m): 2, Material: (1) thermistor (2) stainless steel pipe (SUS 316), (3) a fluorine resin shrink tubing, (4) a fluorine resin coated wire
Category Thermo Couple
Stainless Steel Protection Sensor
T&D
82.99 SGD
ADD TO CART
Thermal Time Constant: In the air: about 12sec, stirring the water: about 2sec, Waterproof: Protection tube portion min water type, and other watertight type, Temperature Measurement Precision: Average + / over 0.5 degree C (over 40 over 80 degree C) average + / over 1.0 degree C (over 60 over over 40 degree C / 80 over 100 degree C) average + / over 2.0 degree C (100 over 155 degree C), Temperature Measurement Range: Over 60 over 155 degree C, Heat-Resistant Temperature (deg C): Over 70 over 180 degree C, Cable Length (m): 2, Material: (1) thermistor (2) stainless steel pipe (SUS 316), (3) a fluorine resin shrink tubing, (4) a fluorine resin coated wire
Category Thermo Couple
TPE Resin Shielded Sensor
T&D
34.99 SGD
ADD TO CART
Thermal Time Constant: In the air: about 75sec, waterproof performance: None, Temperature Measurement Precision: Average + / over 0.3 degree C (over 20 over 80 degree C) average + / over 0.5 degree C (over 40 over over 20 degree C / 80 over 100 degree C), Temperature Measurement Range: Over 40 over 110 degree C, Heat-Resistant Temperature (deg C): Over 50 over 115 degree C, Body: TR over 71wf, TR over 73U (used), Cable Length (m): 0.6, Material: (1) thermistor (2) TPE resin-coated (3) TPE resin-coated wire
Category Thermo Couple
Stainless Steel Protection Sensor
T&D
83.99 SGD
ADD TO CART
Waterproof: Water type other various parts only protection tube portion min is watertight type, Temperature Measurement Precision: Average + / over 0.3 degree C (over 20 over 80 degree C) average + / over 0.5 degree C (over 40 over over 20 degree C / 80 over 110 degree C) average + / over 1.0 degree C (over 60 over over 40 degree C / 110 over 155 degree C), Temperature Measurement Range: Over 60 over 155 degree C, Heat-Resistant Temperature (deg C): Over 70 over 180 degree C, Cable Length (m): 2, Material: (1) thermistor (2) stainless steel pipe (SUS 316), (3) a fluorine resin shrink tubing, (4) a fluorine resin coated wire, Specification: In air: about 90 sec // In stirring water: about 3 sec (90% response)
Category Thermo Couple
Waterproof type sensor / 8250-74
SATO KEIRYOKI MFG
109.99 SGD
ADD TO CART
Sensor accuracy: Class 2, Sensor Dimensions (mm): phi.5x20, Cord Length (m): 3, Operating Temperature Range (deg C): -50-200, Material: (Sensor) SUS430, (code) Teflon, Compatible: SK-L400T,SK-1100,SK-1110,SK-1120,SK-7000PRT II, Specification: Waterproof type (JIS C 0920 IPX7 compliant)
Category Thermo Couple
Coated Thermocouple Wire
SATO KEIRYOKI MFG
519.99 - 1,559.99 SGD
Wire Type: K, Wire Diameter (mm): phi.0.32
Category Thermo Couple
External Sensor for MB1000
CHINO
519.99 - 609.99 SGD
Category Thermo Couple
K Thermocouple Sensor for Surface Temperature Measurement
CHINO
189.99 SGD
ADD TO CART
Wire Type: K thermocouple, Measurment Range (deg C): -40-500
Category Thermo Couple
K Thermocouple Sensor for Surface Temperature Measurement
CHINO
339.99 SGD
ADD TO CART
Wire Type: K thermocouple, Measurment Range (deg C): -40-800
Category Thermo Couple
K Thermocouple Sensor for Surface Temperature Measurement
CHINO
179.99 SGD
ADD TO CART
Wire Type: K thermocouple, Measurment Range (deg C): -40-200
Category Thermo Couple
K Thermocouple Sensor for Surface Temperature Measurement
CHINO
4.00(1)
159.99 SGD
ADD TO CART
Wire Type: K thermocouple, Response Time: About 1sec (90% response), Measurment Range (deg C): -40-500
Category Thermo Couple
Temperature Sensor for Card Logger
CHINO
139.99 - 169.99 SGD
Temperature Sensor (mm): phi.6
Category Thermo Couple
Temperature Sensor for MR2041
CHINO
299.99 - 359.99 SGD
Wire Type: K thermocouple, Measurment Range (deg C): -60-260
Category Thermo Couple
RTD Temperature Sensor
CHINO
279.99 SGD
ADD TO CART
Sheath Dimensions (mm x mm): phi.1.6x300, Element: Pt100ohm, Measurment Range (deg C): -50-300
Category Thermo Couple

1 2 3 4 5 6 7 8 Next