Buy more than* S$200* and get FREE SHIPPING

ESCO Catalog

Sort by:
Showing 1 - 30 of 61 Results
Show: 30 60 90
VIEW: Grid View List View
Insulation Tube
ESCO
10.16 - 429.90 SGD
Operating Temperature Range (deg C): -57 to 125, Length (m): 2, Material: Elastomer
Category ESCO Catalog
T-BOLT Clamp
ESCO
5.00(1)
10.12 - 13.41 SGD
Band Width (mm): 19, Material: Band: SUS301 Bolt: Steel
Category ESCO Catalog
1/8 inches -3/4 inches, Flare, Swaging Tool
ESCO
5.00(1)
95.07 SGD
ADD TO CART
Size: [Flare] 1/8 ", 3/16", 1/4 ", 5/16", 3/8 ", 7/16", 1/2 ", 5/8", 3/4 ", [Sejingu 3/16 ", 1/4", 5/16 ", 3/8", 1/2 ", 5/8", 3/4 ", ESCO Part Number: EA212A
Category ESCO Catalog
Sand Blaster Gun
ESCO
2.00(3)
129.90 SGD
ADD TO CART
Suction Port Size: 1/4inchPT, Indispensability Compressor (kw): 2.2, Air Consumption (L/min): 150, Working Pressure (MPa): 0.6 to 0.8, Capability: 1L (side tanks), Weight (kg): 1.2, Overall Length (mm): 300, Dimension (mm): 200(H)x300(L), ESCO Part Number: EA127B, Compatible: 120 (Sand) - 24 granularity, Accessories: Four sand (1kg), nozzle, collection bag, Application: Rust removal, paint peeling
Category ESCO Catalog
Sand Blaster Gun
ESCO
91.55 SGD
ADD TO CART
Suction Port Size: 1/4inchPT, Indispensability Compressor (kw): 0.75 or more, Nozzle Diameter (phi mm): 4, Air Consumption (L/min): 140, Working Pressure (MPa): 0.64, Capability: 1kg (side tanks), Weight (g): 600, Dimension (mm): 175(H)x210(L), ESCO Part Number: EA127BB, Compatible: 180 (Sand) - 16 granularity
Category ESCO Catalog
Sand Blast Sand
ESCO
5.00(1)
48.68 SGD
ADD TO CART
Grain Size: 60, Material: Aluminum-based, ESCO Part Number: EA127B-15, Compatible: EA127B, BB, BK for
Category ESCO Catalog
Water Pressure Test Gauge
ESCO
1.00(2)
62.07 SGD
ADD TO CART
Pressure (MPa): 0 to 1, Caliber (phi mm): Up to 22 (faucet), ESCO Part Number: EA115F-1, Caution: please treat carefully it is a precision instrument.brPlease do not use it for other than tap water discharge pressure test. Please be careful to not to apply the best memory pressure to test gauge. Gradually open and close the valve cock, please avoid rapid pressure.
Category ESCO Catalog
Flare Ring Tool
ESCO
5.00(2)
49.32 - 249.90 SGD
Category ESCO Catalog
1/4 inches - 3/4 inches, 5 pcs, Spring vendor
ESCO
3.00(1)
23.30 SGD
ADD TO CART
Tube Outside Diameter (phi mm): 1/4 ", 3/8", 1/2 ", 5/8", 3/4 ", Material: Steel (galvanized), ESCO Part Number: EA218
Category ESCO Catalog
1/2-Inch Spring Bender
ESCO
4.26 SGD
ADD TO CART
Compatible Tube: Copper Pipe and smoothing, Compatible Tube Diameter (inch): (Copper tube outer diameter) half, Overall Length (mm): 305, Material: Steel (galvanized), ESCO Part Number: EA218-4
Category ESCO Catalog
Urethane Hose
ESCO
199.90 SGD
ADD TO CART
Normal Opreration Pressure: 1.47, Minimum Bending Radius (mm): 66, Allowable Temperature (degreeC): -20 to 60, Maximum Working Pressure (MPa): 6, Inner Diameter x Outside Diameter (phi mm): 11x15.5, Overall Length (m): 20, Color: Orange, Material: Urethaneresin, ESCO Part Number: EA125BF-20, Application: For various air tools such as painting, spraying, construction, woodwork, car bodywork and maintenance.
Category ESCO Catalog
Spout Gun
ESCO
61.69 SGD
ADD TO CART
Fluid: Water-soluble oil exclusively for oil, Maximum Working Pressure (kgf/cm2): 7, Outside Dimension (mm): 125x132, Hole Diameter (phi mm): 1.3, Diameter (phi mm): 8.5to11(bambooshoots), Material: Body: aluminum die-casting, part: brass rod iron stainless, Packing: Viton Teflon, O-ring: NBR, ESCO Part Number: EA123AG
Category ESCO Catalog
Flare Ring Tool, Metric size
ESCO
53.46 SGD
ADD TO CART
Compatible Size (phi mm): 4.6.8.10.12.14.16, ESCO Part Number: EA206M
Category ESCO Catalog
Tube Cutter Mini
ESCO
5.00(4)
8.51 SGD
ADD TO CART
Compatibles Steel Pipe Outer Diameter (mm): 3 - 15.88 (1/8 - 5/8inch), Compatible Blades and Cutters: EA202C-1, Weight (g): 90, Overall Length (mm): 45, ESCO Part Number: EA202C
Category ESCO Catalog
Stainless Mii Hose Clamp
ESCO
4.00(1)
15.96 - 16.83 SGD
Band Width (mm): 8, Screw: 1/4inch (Allen), Material: All stainless steel (screw: SUS305)
Category ESCO Catalog
1/2 inches -5/8 inches, Flare Adapter
ESCO
8.09 SGD
ADD TO CART
Flare Size (inch): (Female) 1/2 ", (male) 5/8", Material: Brass, ESCO Part Number: EA443D-45, Accessories: Copper packing
Category ESCO Catalog
1/4 inches -3/8 inches, Flare Adapter
ESCO
3.00(2)
6.41 - 16.35 SGD
Category ESCO Catalog
NPT1/4xF1/4 inches, Flare, Half Union
ESCO
6.98 SGD
ADD TO CART
Dimensions C (mm): 31.8, Dimensions E (mm): 4.8, Dimensions D (mm): 14.3, Connection Screw (inch): NPT thread: 1/4, flare screw: 1/4, Weight (g): 23, Material: Brass, ESCO Part Number: EA442A-22
Category ESCO Catalog
Mini Tube Cutter
ESCO
54.62 SGD
ADD TO CART
Compatibles Steel Pipe Outer Diameter (mm): 2 to 24, Compatible Blades and Cutters: EA203-1(forsteelpipe),EA203-3(forstainlesssteel), ESCO Part Number: EA202B
Category ESCO Catalog
1/2 inches Steam Trap
ESCO
92.23 SGD
ADD TO CART
Permissible Temperature (degree c): (Up to) 240, Maximum Allowable Pressure (MPa): 3.2, Mounting Screw: 1/2 "PF, Overall Length (mm): 65, Material: Stainless, ESCO Part Number: EA464A-4
Category ESCO Catalog
NPT Flare Elbow
ESCO
7.83 SGD
ADD TO CART
ESCO Part Number: EA442AP-12
Category ESCO Catalog
11-20mm Hose Clamp
ESCO
16.57 SGD
ADD TO CART
Band Width (mm): 12.7, Screw: 5/16inch(Allen), Diameter (phi mm): 11 to 20, Material: Band: SUS301, Bolt: Steel, ESCO Part Number: EA463CA-20, Compatible: Man'nokogyo for
Category ESCO Catalog
39-49mm Hose Clamp
ESCO
12.67 SGD
ADD TO CART
ESCO Part Number: EA463G-49
Category ESCO Catalog
3-10mm Hose Cutter
ESCO
7.58 SGD
ADD TO CART
Purpose: To cut rubber, polyurethane hose, etc., Hardness HRC (Cutting Part): 50 to 55, Body Dimensions (Length x Width x Height) (mm): 80x25x25, Cutting Capability (mm): 3 to 10, Material: ABS resin, ESCO Part Number: EA338A-10
Category ESCO Catalog
Powerful Stainless Clamp
ESCO
37.33 - 42.06 SGD
Band Width (mm): 16
Category ESCO Catalog
3/8-Inch Flare Union
ESCO
39.63 SGD
ADD TO CART
Nut Width across flats (mm): 22, Compatible Tube Diameter (inch): Copper tube: 3/8, ESCO Part Number: EA430AC-3
Category ESCO Catalog
Fluorine Resin Tube
ESCO
209.90 SGD
ADD TO CART
Burst Pressure (MPa): 6.5, Normal Opreration Pressure: 1.3, Minimum Bending Radius (mm): 30, Inner Diameter x Outside Diameter (phi mm): 4x6, Length (m): 20, Color: Translucence, ESCO Part Number: EA125F-6
Category ESCO Catalog
21-44mm Marine Guard Clamp
ESCO
25.33 SGD
ADD TO CART
Band Width (mm): 12.7, Screw: 5 / 16inch (hex), Diameter (phi mm): 21-44, Material: Screw: SUS305, band: SUS301, ESCO Part Number: EA463CD-44
Category ESCO Catalog
1/4-Inch Flare Union
ESCO
23.43 SGD
ADD TO CART
Nut Width across flats (mm): 17, Compatible Tube Diameter (inch): Copper tube: a quarter, ESCO Part Number: EA430AC-2
Category ESCO Catalog
Male Thread Stem
ESCO
4.43 SGD
ADD TO CART
Compatible Hose Diameter (phi mm): 9(3/8inch), Dimensions I (mm): 44, Withstanding Pressure (MPa): 2.5, Effective Length (mm): 28(bambooshoots),9(screw), Screw Diameter: PF1/4inch, Subtense(mm): 14, Inner Diameter (phi mm): 6, Weight (g): 22, Material: Steelgalvanized, ESCO Part Number: EA141BE-23, Application: Air Compressor
Category ESCO Catalog

1 2 3 Next

ESCO Catalog Related Products

Related Products