Buy more than* S$200* and get FREE SHIPPING

ESCO Catalog

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Long Nipple
ESCO
5.00(2)
7.63 - 24.33 SGD
Material: Brass
Category ESCO Catalog
Check Valve
ESCO
31.77 - 169.90 SGD
Cracking Pressure: 7kPa(0.07kgf/cm2), Withstanding Pressure (MPa): 7.35(75kg/cm2)
Category ESCO Catalog
Mini Ball Valve 1/4x8mm
ESCO
19.55 SGD
ADD TO CART
Mounting Screw Size: R (PT) 1/4 (L-type), Contact: phi8mm, Temperature: -10/80 deg C, Pressure: 0.98MPa or less, Shape: Angle outside screw, ESCO Part Number: EA425BH-28
Category ESCO Catalog
40A Stainless Stopper
ESCO
15.66 SGD
ADD TO CART
Outer Diameter (phi mm): (Top) 63, Screw Diameter: PF1 1/2, Nominal Diameter: 40A, Material: (Body) SUS304, (lid) SUS304 brass, (tightening nut) zinc die-casting, ESCO Part Number: EA468DC-1
Category ESCO Catalog
Stainless Coupling 2.3mm
ESCO
5.00(1)
2.24 - 3.24 SGD
Finishing: Electrolytic polishing, Material: SUS304
Category ESCO Catalog
Pipe Fitting Plate
ESCO
10.68 - 52.51 SGD
Color: Ivory
Category ESCO Catalog
Hose Nipple
ESCO
4.50(2)
4.65 - 7.14 SGD
Category ESCO Catalog
7mm Hose Nipple
ESCO
5.00(2)
3.16 - 3.84 SGD
Operating Temperature Range (deg C): -50 to 150, Material: Brass
Category ESCO Catalog
1 Inch Universal  Clack Valve
ESCO
36.55 SGD
ADD TO CART
Overall Length (mm): 58, Material: Brass, ESCO Part Number: EA465L-10
Category ESCO Catalog
Middle Socket
ESCO
7.48 SGD
ADD TO CART
Dimensions l2 (mm): 10, Dimension l1 (mm): 10, Dimension l (mm): 20, Hexagon Opposite Side(mm): 14, Screw Diameter: 1/8inchPTx1/8inchPT, Weight (g): 18, Material: Brass, ESCO Part Number: EA141AF-1
Category ESCO Catalog
1/8 Inch x 1/8 Inch Elbow
ESCO
9.03 SGD
ADD TO CART
Dimension L2 (mm): 14, Dimension L1 (mm): 8, Screw Diameter: Male thread: 1/8inchPT, internal thread: 1/8inchPT, Subtense(mm): 14, Dimensions L (mm): 22, Material: Brass, ESCO Part Number: EA141AG-11
Category ESCO Catalog
8mm Hose Nipple
ESCO
3.12 SGD
ADD TO CART
Working Pressure: 35kg/cm 2 or less, Dimension D (phi mm): 8, Dimensions A (mm): 65, Operating Temperature Range (deg C): -50 to 150, Diameter (phi mm): 8 (bamboo shoot), Overall Length (mm): 65, Material: Brass, ESCO Part Number: EA141EB-8, Application: Water, air, oil etc. things without adverse effects to material.
Category ESCO Catalog
9mm Hose Nipple
ESCO
3.12 SGD
ADD TO CART
Working Pressure: 35kg/cm 2 or less, Dimension D (phi mm): 9, Dimensions A (mm): 65, Operating Temperature Range (deg C): -50 to 150, Diameter (phi mm): 9 (bamboo shoot), Overall Length (mm): 65, Material: Brass, ESCO Part Number: EA141EB-9, Application: Water, air, oil etc. things without adverse effects to material.
Category ESCO Catalog
Intermediate Nipple Socket
ESCO
7.55 - 27.43 SGD
Material: Brass
Category ESCO Catalog
6mm Hose Nipple
ESCO
3.09 SGD
ADD TO CART
Working Pressure: 35kg/cm 2 or less, Dimension D (phi mm): 6, Dimensions A (mm): 55, Operating Temperature Range (deg C): -50 to 150, Diameter (phi mm): 6 (bamboo shoot), Overall Length (mm): 55, Material: Brass, ESCO Part Number: EA141EB-6, Application: Water, air, oil etc. things without adverse effects to material.
Category ESCO Catalog
Copper Gasket 10x16x1.0mm
ESCO
4.67(3)
13.98 - 75.66 SGD
Material: Copper
Category ESCO Catalog
Baucet Shower Head, Blue
ESCO
9.13 SGD
ADD TO CART
Mounting Screw Size: W22 mountain 20, Allowable Temperature (degreeC): 5 to 80, Material: Brass, PPE, stainless, ESCO Part Number: EA468BY-1
Category ESCO Catalog

1

ESCO Catalog Related Products

Related Products